Shop All Cable Ties
Power First
11.8" L Cable Tie BL PK 100
Mfr # 36J229
Zoro # G5096366
product price: $12.09
/pk 100, $0.12/ea
$12.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Design - Cable Tie Standard
- Width 0.19"
- Color - Cable Tie Blue
- Tensile Strength 50 lb.
- Width - Cable Tie 0.19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 36J229
- Zoro # G5096366
- UPC # 190735596432
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 11.8" |
Width | 0.19" |
Width - Cable Tie | 0.19" |
Max. Bundle Dia. | 3.27" |
Approximate Length - Cable Tie | 12" |
Length - Cable Tie | 11.80" |
Approximate Length | 12" |
Nominal Length | 12 in |
Nominal Max. Bundle Dia. | 3 1/4 in |
Actual Length | 11.8 in |
Description
Cable Tie, Standard, Actual Length 11.8 in, Width 0.19 in, Nominal Length 12 in, Locking Style Plastic Pawl, Color Blue, Basic Material - Cable Tie Nylon, Tensile Strength 50 lb, Flame Retardant, Halogen-Free, Plenum Rated, Standard, Nominal Max. Bundle Dia. 3 1/4 in, Temp. Range -40 Degrees to 185 Degrees F, Number of Straps 1, Flame Retardant Yes, Metal Detectable No, Outdoor Use Yes, Plenum Rated Yes, UL Type 21, Thickness 0.05 in, Max. Bundle Dia. 3.27 in, Material Nylon 6/6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 30A, 480V, 3-Phase NEMA L16-30R Flush Mount Locking Industrial Grade Receptacle (FML1630R)
- EATON BUSSMANN Open Fuse Block Cover, J UL Class, 70 to 100A Amp Range, 600V AC/DC Volt Rating (CVR-J-60100-M)
- BUYERS PRODUCTS On/Off Mini Round Rocker Switch Illuminated Red (6391100)
- SIEMENS Coil Kit, 480VAC, NEMA Size 00-2.5 (75D73070H)
- POWER FIRST 11.8" L Cable Tie GN PK 100 (36J228)
- POWER FIRST Standard Cable Tie, 7 1/2 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J150)
- POWER FIRST Standard Cable Tie, 12 in L, 0.19 in W, Nylon 6/6, Black, Indoor, Outdoor Use, 100 Pack (36J154)
- POWER FIRST 3.9" L Miniature Cable Tie BL PK 100 (36J209)
- POWER FIRST 3.9" & 7.9" L Assorted Color Cable Tie Kit PK 500 (40J770)
- POWER FIRST 17.7" L Heavy Duty Cable Tie NAT PK 50 (36J167)
- RETYZ Releasable Tie, Red, Nylon, PK100 (WKT-S14RD-TA)
- Power First Cable Ties