Shop All Extension Cords
Power First
100 ft. Extension Cord 14/3 Gauge OR/BK
Mfr # 52NY17
Zoro # G7649181
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 100 ft
- Gauge/Conductor 14/3
- Number of Outlets 1
- Voltage 125V AC
- Color Orange with Black Stripe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 52NY17
- Zoro # G7649181
- UPC # 190735959671
- Country of Origin Indonesia
- Category Extension Cords
Dimensions
Cord Length | 100 ft |
Cord Length - Ext. Cords and Outlet Strips | 100 ft. |
Nominal Outside Dia. | 0.35 in |
Wire Size | 14 AWG |
Description
Locking Extension Cord, Location Outdoor, Cord Length 100 ft, Wire Size 14 AWG, Max. Amps 13 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Slide Compression Lock, Number of Outlets 1, Jacket Color Orange with Black Stripe, Jacket Material PVC, Trade Designation SJTW, Cord Shape Round, Temp. Rating -40 Degrees to 167 Degrees F, Number of Conductors 3, Power Indicator No, Plug Style Straight, Max. Watts 1,625 W, Nominal Outside Dia. 0.35 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Replacement Iec Pin and Sleeve Interior (IN420DM)
- 5-2-1 COMPRESSOR SAVER Surge Protector, 1 Phase, 120/240V, 2 Poles, 2, 60kA (SPD60)
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 150A, 600V AC, Non-Indicating (JJS-150)
- 3M 12-10 AWG Butt Splice Connector 500pk. (M10BCK)
- POWER FIRST 50 ft. 14/3 Lighted Extension Cord SJTOW (4GAA8)
- POWER FIRST 100 ft. 10/3 Lighted Extension Cord SJTW (1XUP9)
- POWER FIRST 2 ft. 12/3 3-Outlet Lighted Extension Cord STOW (4GAA3)
- POWER FIRST 25 ft. Extension Cord 14/3 Gauge OR/BK (52NY20)
- POWER FIRST 50 ft. Extension Cord 16/3 Gauge OR (52NY14)
- POWER FIRST 25 ft. 14/3 Lighted Extension Cord SJTW (3EA99)
- SUPERIOR ELECTRIC 8 Feet 18 AWG SJO 3 Wire 125 Volt NEMA 5-15P Power Tool Quick-Lock Cord (EC183M)
- Power First Extension Cords & Power Strips