Shop All Extension Cords
Power First
100 ft. Extension Cord 10/3 Gauge YL
Mfr # 52NY21
Zoro # G7508965
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 10/3
- Number of Outlets 1
- Voltage 125V AC
- Color Yellow
- Max. Amps 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 52NY21
- Zoro # G7508965
- UPC # 190735959466
- Country of Origin Indonesia
- Category Extension Cords
Dimensions
Cord Length | 100 ft |
Nominal Outside Dia. | 0.56 in |
Cord Length - Ext. Cords and Outlet Strips | 100 ft. |
Wire Size | 10 AWG |
Description
Locking Extension Cord, Location Outdoor, Cord Length 100 ft, Wire Size 10 AWG, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Slide Compression Lock, Number of Outlets 1, Jacket Color Yellow, Jacket Material PVC, Trade Designation SJTW, Cord Shape Round, Temp. Rating -40 Degrees to 167 Degrees F, Number of Conductors 3, Power Indicator No, Plug Style Straight, Max. Watts 1,875 W, Nominal Outside Dia. 0.56 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fusible Single Throw Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 12, 3R (H363AWA)
- LEVITON Receptacle (5361-IG)
- HONEYWELL Pressure Switch, 1/8-27 in MNPT, SPST-NC, 1.1 to 3 psi, Standard Action (76061-B00000020-01)
- APPLETON ELECTRIC Male to Female Union, HazLoc, Steel, 1/2In (UNY50NR)
- POWER FIRST 25 ft. Extension Cord 10/3 Gauge YL (52NY19)
- POWER FIRST 50 ft. Extension Cord 10/3 Gauge YL (52NY16)
- POWER FIRST Lighted Extension Cord, 12 AWG, 10 ft, 3 Conductors, SJTW, 125V AC, NEMA 5-15, Yellow/Black Stripe (1XUP5)
- POWER FIRST 50 ft. 14/3 Extension Cord SPT-3 (1FD61)
- POWER FIRST 50 ft. Extension Cord 14/3 Gauge OR/BK (52NY18)
- POWER FIRST 50 ft. 14/3 3-Outlet Lighted Extension Cord SJTOW (4GAC9)
- PULSAR 25' 30A 125V Flat Generator Extension Cord (PGA312)
- Power First Extension Cords & Power Strips