Shop All Extension Cords
Power First
100 ft. 16/3 Extension Cord SPT-2
Mfr # 1FD60
Zoro # G0829683
product price: $62.09
/ea
$62.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 100 ft
- Gauge/Conductor 16/3
- Number of Outlets 1
- Voltage 125V AC
- Max. Amps 10 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 1FD60
- Zoro # G0829683
- UPC # 190735585528
- Country of Origin Multiple
- Category Extension Cords
Dimensions
Cord Length | 100 ft |
Cord Length - Ext. Cords and Outlet Strips | 100 ft. |
Nominal Outside Dia. | 0.16 in x 0.36 in |
Wire Size | 16 AWG |
Description
Extension Cord, Location Indoor, Cord Length 100 ft, Wire Size 16 AWG, Max. Amps 10 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Yellow, Jacket Material PVC, Trade Designation SPT-2, Cord Shape Flat, Temp. Rating 32 Degrees to 167 Degrees F, Number of Conductors 3, Power Indicator No, Plug Style Straight, Max. Watts 1,250 W, Nominal Outside Dia. 0.16 in x 0.36 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PST, 200 A, NEMA 1 (DTNF364)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 10' Long - Brown (HS363-S10-BROWN)
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 9A NEMA 00 (40BP32AF)
- MASTER APPLIANCE Crimp Connctor Kit, Crimp Trminls, 45 pcs. (10054)
- POWER FIRST 10 ft. 14/3 Lighted Extension Cord SJTW (1XUP4)
- POWER FIRST 50 ft. 14/3 Extension Cord SPT-3 (1FD61)
- POWER FIRST 50 ft. 16/3 Lighted Extension Cord SJTW (21RJ51)
- POWER FIRST 50 ft. 10/3 Lighted Extension Cord SJTOW (4GAC3)
- POWER FIRST Lighted Extension Cord, 12 AWG, 10 ft, 3 Conductors, SJTW, 125V AC, NEMA 5-15, Yellow/Black Stripe (1XUP5)
- POWER FIRST 50 ft. 16/3 Lighted Extension Cord SJTOW (4GAA6)
- CORDSAFE Electrical Extension Cord Protective Safety Cover Water-Resistant Indoor Outdoor White (2460)
- Power First Extension Cords & Power Strips