Shop All Extension Cords
Power First
100 ft. 14/3 3-Outlet Lighted Extension Cord SJTOW
Mfr # 4GAD1
Zoro # G2572753
Free Shipping & Returns
$96.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 100 ft
- Gauge/Conductor 14/3
- Number of Outlets 3
- Voltage 125V AC
- Max. Amps 13 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power First
- MFR # 4GAD1
- Zoro # G2572753
- UPC # 190735598078
- Country of Origin Indonesia
- Category Extension Cords
Dimensions
Cord Length | 100 ft |
Cord Length - Ext. Cords and Outlet Strips | 100 ft. |
Nominal Outside Dia. | 0.35 in |
Wire Size | 14 AWG |
Description
Lighted Extension Cord, Location Outdoor, Cord Length 100 ft, Wire Size 14 AWG, Max. Amps 13 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending W-Shape, Number of Outlets 3, Jacket Color Yellow, Jacket Material PVC, Trade Designation SJTOW, Cord Shape Round, Temp. Rating -58 Degrees to 194 Degrees F, Number of Conductors 3, Power Indicator Yes, Plug Style Straight, Max. Watts 1,625 W, Nominal Outside Dia. 0.35 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK Clamp Beam Steel1/4-20 (49005)
- EATON Miniature LED Bulb, 24 Volts, Green (HT8LEDGF3)
- KILLARK Weatherproof Cover, 2 Gang, Aluminum, Copper Free (less than 4/10 of 1%), Toggle Switch (1FTC)
- WIEGMANN Carbon Steel Enclosure, 48 in H, 36 in W, 12 in D, NEMA 12; 13, Hinged (N12483612)
- POWER FIRST 50 ft. Extension Cord 14/3 Gauge YL (52NY27)
- POWER FIRST 50 ft. Extension Cord 16/3 Gauge OR (52NY14)
- POWER FIRST 50 ft. 14/3 Extension Cord SPT-3 (1FD61)
- POWER FIRST 50 ft. 16/3 Lighted Extension Cord SJTW (1FD53)
- POWER FIRST 100 ft. 14/3 Lighted Extension Cord SJTOW (4GAA9)
- POWER FIRST 6 ft. 14/3 Extension Cord SPT-3 (3AY45)
- PROJEX EXT CRD 16/2SPT-2 20' (IN162PT220WHP)
- Power First Extension Cords & Power Strips