Shop All Extension Cords
Power First
100 ft. 12/3 Extension Cord SPT-3
Mfr # 1FD63
Zoro # G2752635
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 12/3
- Number of Outlets 1
- Voltage 125V AC
- Max. Amps 15 A
- Jacket Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power First
- MFR # 1FD63
- Zoro # G2752635
- UPC # 190735585559
- Country of Origin Multiple
- Category Extension Cords
Dimensions
Cord Length | 100 ft |
Cord Length - Ext. Cords and Outlet Strips | 100 ft. |
Nominal Outside Dia. | 0.28 in x 0.60 in |
Wire Size | 12 AWG |
Description
Extension Cord, Location Indoor, Cord Length 100 ft, Wire Size 12 AWG, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Yellow, Jacket Material PVC, Trade Designation SPT-3, Cord Shape Flat, Temp. Rating 32 Degrees to 167 Degrees F, Number of Conductors 3, Power Indicator No, Plug Style Straight, Max. Watts 1,875 W, Nominal Outside Dia. 0.28 in x 0.60 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHUMACHER ELECTRIC Solar Battery Charger, 4.8 W (SP-400)
- LEVITON Almond 3 gang Thermoset Plastic Duplex/Toggle Wall Plate 1 pk (78021)
- EATON Nonreversing IEC Magnetic Motor Starter, 1NO (ECX09C1CAA-R63/B)
- HUBBELL WIRING DEVICE-KELLEMS Occupancy Sensor, PIR, 1200 sq ft, White (WS1000W)
- POWER FIRST 50 ft. 12/3 Extension Cord SPT-3 (1FD62)
- POWER FIRST 50 ft. 16/3 Extension Cord SPT-2 (1FD59)
- POWER FIRST 50 ft. 10/3 3-Outlet Lighted Extension Cord SJTOW (4GAD9)
- POWER FIRST 3 ft. 14/3 3-Outlet Extension Cord SPT-3 (1FD74)
- POWER FIRST 100 ft. 10/3 3-Outlet Lighted Extension Cord SJTW (1XUR5)
- POWER FIRST 45 ft. 12/3 Lighted Locking Extension Cord SJTOW (4FZY8)
- AC WORKS 25ft SOOW 10/4 NEMA L16-30 30A 3-Phase 480V Industrial Rubber Extension Cord (L1630PR-025)
- Power First Extension Cords