Shop All Extension Cords
Power First
100 ft. 12/3 3-Outlet Lighted Extension Cord SJTOW
Mfr # 4GAC6
Zoro # G2601024
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 12/3
- Number of Outlets 3
- Voltage 125V AC
- Max. Amps 15 A
- Jacket Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 4GAC6
- Zoro # G2601024
- UPC # 190735598030
- Country of Origin Indonesia
- Category Extension Cords
Dimensions
Cord Length | 100 ft |
Nominal Outside Dia. | 0.42 in |
Cord Length - Ext. Cords and Outlet Strips | 100 ft. |
Wire Size | 12 AWG |
Description
Lighted Extension Cord, Location Outdoor, Cord Length 100 ft, Wire Size 12 AWG, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending W-Shape, Number of Outlets 3, Jacket Color Yellow, Jacket Material PVC, Trade Designation SJTOW, Cord Shape Round, Temp. Rating -58 Degrees to 194 Degrees F, Number of Conductors 3, Power Indicator Yes, Plug Style Straight, Max. Watts 1,875 W, Nominal Outside Dia. 0.42 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Aftermarket Westinghouse A200, Model K Contact Kit - Replaces 5250C81G17, Size 4, 3-Pole (9943CW)
- HONEYWELL L8148A1017 Aquastat Relay (L8148A1017)
- HUBBELL WIRING DEVICE-KELLEMS Furniture Feed Cover, Aluminum, Furniture Feed (S1SPFFTAL)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 4A, 125V AC, 10kA at 125V AC (GGM4)
- POWER FIRST 50 ft. 12/3 3-Outlet Lighted Extension Cord SJTOW (4GAC5)
- POWER FIRST 25 ft. 16/3 Extension Cord SPT-2 (1FD58)
- POWER FIRST 50 ft. 12/3 Lighted Extension Cord SJTW (21RJ55)
- POWER FIRST 50 ft. 12/3 6-Outlet Lighted Extension Cord SJTOW (4GAD7)
- POWER FIRST 50 ft. 10/3 3-Outlet Lighted Extension Cord SJTOW (4GAD9)
- POWER FIRST 50 ft. 12/3 Extension Cord SPT-3 (1FD62)
- POWER FIRST 50 ft. 16/3 Lighted Extension Cord SJTW (1FD53)
- Power First Extension Cords