Shop All Extension Cords
Power First
100 ft. 10/3 3-Outlet Lighted Extension Cord SJTOW
Mfr # 4GAE1
Zoro # G3106476
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 10/3
- Number of Outlets 3
- Voltage 125V AC
- Max. Amps 15 A
- Jacket Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 4GAE1
- Zoro # G3106476
- UPC # 190735598160
- Country of Origin Indonesia
- Category Extension Cords
Dimensions
Cord Length | 100 ft |
Nominal Outside Dia. | 0.56 in |
Cord Length - Ext. Cords and Outlet Strips | 100 ft. |
Wire Size | 10 AWG |
Description
Lighted Extension Cord, Location Outdoor, Cord Length 100 ft, Wire Size 10 AWG, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending W-Shape, Number of Outlets 3, Jacket Color Yellow, Jacket Material PVC, Trade Designation SJTOW, Cord Shape Round, Temp. Rating -58 Degrees to 194 Degrees F, Number of Conductors 3, Power Indicator Yes, Plug Style Straight, Max. Watts 1,875 W, Nominal Outside Dia. 0.56 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, J Class, AJT Series, Time Delay, 3-1/2A, 600V AC, Indicating (AJT3-1/2N)
- EATON BUSSMANN Midget Fuse, FNQ Series, Time-Delay, 15A, 500V AC, Non-Indicating, 10kA at 500V AC (FNQ-15)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. YL (87-7511)
- ZORO SELECT Ferrule, Copper, 1.02 in L, PK100 (797UY9)
- POWER FIRST 50 ft. 10/3 3-Outlet Lighted Extension Cord SJTOW (4GAD9)
- POWER FIRST 50 ft. 16/3 Extension Cord SPT-2 (1FD59)
- POWER FIRST 25 ft. 10/3 3-Outlet Extension Cord SJTOW (4GAD3)
- POWER FIRST 25 ft. 14/3 3-Outlet Lighted Extension Cord SJTOW (4GAC8)
- POWER FIRST 100 ft. 10/3 Lighted Extension Cord SJTOW (4FZZ8)
- POWER FIRST 50 ft. 10/3 Lighted Extension Cord SJTOW (4GAC3)
- SUPERIOR ELECTRIC 9 Feet 14 AWG SOOW 2 Wire 125 Volt NEMA 1-15P Electrical Cord (EC142V6)
- Power First Extension Cords