Shop All Extension Cords
Power First
10 ft. 16/3 Extension Cord SJTW
Mfr # 3EA97
Zoro # G2422104
product price: $11.05
/ea
$11.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 16/3
- Number of Outlets 1
- Voltage 125V AC
- Max. Amps 13 A
- Jacket Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 3EA97
- Zoro # G2422104
- UPC # 190735596616
- Country of Origin Multiple
- Category Extension Cords
Dimensions
Cord Length | 10 ft |
Nominal Outside Dia. | 0.32 in |
Cord Length - Ext. Cords and Outlet Strips | 10 ft. |
Wire Size | 16 AWG |
Description
Extension Cord, Location Outdoor, Cord Length 10 ft, Wire Size 16 AWG, Max. Amps 13 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Orange, Jacket Material PVC, Trade Designation SJTW, Cord Shape Round, Temp. Rating -40 Degrees to 167 Degrees F, Number of Conductors 3, Power Indicator Yes, Plug Style Straight, Max. Watts 1,625 W, Nominal Outside Dia. 0.32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Sloped Enclosure, 16 in H, 16 in W, 8 in D, NEMA 3R; 4; 12; 13, Hinged (N412161608CST)
- ABB Short-Barrel Splice, 1.75 in. L, Orange (54511)
- QUICKCABLE Flex Tube, 1/4" Heat Shrink, Red 6", PK5 (5659-005R)
- MERSEN CC Class, ATMR Series, Fast-Acting, 3.5a, 600V AC, Non-Indicating (ATMR3-1/2)
- POWER FIRST 25 ft. 16/3 Extension Cord SJTW (3EA98)
- POWER FIRST 25 ft. 10/3 3-Outlet Extension Cord SJTOW (4GAD3)
- POWER FIRST 50 ft. Extension Cord 14/3 Gauge YL (52NY27)
- POWER FIRST 100 ft. 12/3 3-Outlet Lighted Extension Cord SJTOW (4GAC6)
- POWER FIRST 50 ft. Extension Cord 12/3 Gauge YL/BK (52NY25)
- POWER FIRST 50 ft. 16/3 Lighted Extension Cord SJTW (1FD53)
- YELLOW JACKET Cord Generator Ylwjkt30A (1493)
- Power First Extension Cords & Power Strips