Shop All Extension Cords
Power First
10 ft. 16/3 Extension Cord SJT
Mfr # 3AY48
Zoro # G1622887
original price:
$12.35
9% off
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 10 ft
- Gauge/Conductor 16/3
- Number of Outlets 1
- Voltage 125V AC
- Max. Amps 13 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power First
- MFR # 3AY48
- Zoro # G1622887
- UPC # 190735596593
- Country of Origin Multiple
- Category Extension Cords
Dimensions
Cord Length | 10 ft |
Nominal Outside Dia. | 0.32 in |
Cord Length - Ext. Cords and Outlet Strips | 3 to 10 ft. |
Wire Size | 16 AWG |
Description
Coiled Extension Cord, Location Indoor, Cord Length 10 ft, Wire Size 16 AWG, Max. Amps 13 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending Single Connector, Number of Outlets 1, Jacket Color Orange, Jacket Material PVC, Trade Designation SJT, Cord Shape Coil, Temp. Rating 0 Degrees to 167 Degrees F, Number of Conductors 3, Power Indicator No, Plug Style Right Angle, Max. Watts 1,625 W, Nominal Outside Dia. 0.32 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Nema-1 (SCE-30N30MP)
- PANDUIT 8" L Cable Tie NAT PK 1000 (BT2S-M)
- ZORO SELECT 15A Midget Locking Plug 3P 3W 125/250VAC ML-3P BK/WT (7485NP)
- ZORO SELECT Ferrule, Copper, 0.63 in L, PK100 (797V07)
- POWER FIRST 9 ft. 14/3 Extension Cord SPT-3 (3AY46)
- POWER FIRST 100 ft. Extension Cord 10/3 Gauge YL (52NY21)
- POWER FIRST 100 ft. 10/3 3-Outlet Lighted Extension Cord SJTOW (4GAE1)
- POWER FIRST 50 ft. 12/3 6-Outlet Lighted Extension Cord SJTOW (4GAD7)
- POWER FIRST 50 ft. 16/3 Extension Cord SPT-2 (1FD59)
- POWER FIRST 50 ft. Extension Cord 14/3 Gauge OR/BK (52NY18)
- LEGACY Flexzilla Pro Extension Cord 12/3 Awg Sjtw 50 (FZ512830)
- Power First Extension Cords & Power Strips