Shop All Extension Cords
Power First
10 ft. 14/3 3-Outlet Extension Cord SJTW
Mfr # 1FD64
Zoro # G2888794
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Length 10 ft
- Gauge/Conductor 14/3
- Number of Outlets 3
- Voltage 125V AC
- Max. Amps 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power First
- MFR # 1FD64
- Zoro # G2888794
- UPC # 190735585566
- Country of Origin Multiple
- Category Extension Cords
Dimensions
Cord Length | 10 ft |
Nominal Outside Dia. | 0.35 in |
Cord Length - Ext. Cords and Outlet Strips | 10 ft. |
Wire Size | 14 AWG |
Description
Extension Cord, Location Outdoor, Cord Length 10 ft, Wire Size 14 AWG, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending T-Shape, Number of Outlets 3, Jacket Color Orange with Black Stripe, Jacket Material PVC, Trade Designation SJTW, Cord Shape Round, Temp. Rating -40 Degrees to 167 Degrees F, Number of Conductors 3, Power Indicator Yes, Plug Style Straight, Max. Watts 1,875 W, Nominal Outside Dia. 0.35 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Twist-Lock®, EdgeConnect™, Female Connector Body, 20A 250V, L6-20R, Screwless Terminal (HBL2323ST)
- CAROL 24 AWG 10 Conductor Stranded Multi-Conductor Cable GY (C2471A)
- SIEMENS Collar Strap for Ground Bars (ECCS1)
- SQUARE D NEMA Fusible Str, Size 0,120V Coil, 12 Enc (8538SBA23V81AFF4P1TX11)
- POWER FIRST 100 ft. Extension Cord 10/3 Gauge YL (52NY21)
- POWER FIRST 100 ft. 10/3 Lighted Extension Cord SJTW (1XUP9)
- POWER FIRST 50 ft. 12/3 Extension Cord SPT-3 (1FD62)
- POWER FIRST 100 ft. 14/3 Lighted Extension Cord SJTW (1FD56)
- POWER FIRST 50 ft. 16/3 Lighted Extension Cord SJTW (1FD53)
- POWER FIRST 50 ft. Extension Cord 10/3 Gauge YL (52NY16)
- PROPLUS EC670615 15 ft. 16 - 02 - 15 Spt-2 Brown 3-Outlet Household Extension Cord - Brown - 15 ft. (PR3565925)
- Power First Extension Cords