Shop All Extension Cords
Power First
10 ft. 12/3 3-Outlet Extension Cord SJTW
Mfr # 1FD67
Zoro # G2572044
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 10 ft
- Gauge/Conductor 12/3
- Number of Outlets 3
- Voltage 125V AC
- Max. Amps 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power First
- MFR # 1FD67
- Zoro # G2572044
- UPC # 190735585597
- Country of Origin Multiple
- Category Extension Cords
Dimensions
Cord Length | 10 ft |
Nominal Outside Dia. | 0.42 in |
Cord Length - Ext. Cords and Outlet Strips | 10 ft. |
Wire Size | 12 AWG |
Description
Extension Cord, Location Outdoor, Cord Length 10 ft, Wire Size 12 AWG, Max. Amps 15 A, Voltage 125V AC, Plug Configuration NEMA 5-15P, Receptacle Configuration NEMA 5-15R, Cord Ending T-Shape, Number of Outlets 3, Jacket Color Yellow with Black Stripe, Jacket Material PVC, Trade Designation SJTW, Cord Shape Round, Temp. Rating -40 Degrees to 167 Degrees F, Number of Conductors 3, Power Indicator Yes, Plug Style Straight, Max. Watts 1,875 W, Nominal Outside Dia. 0.42 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Receptacle, 15 A Amps, 125VAC, Flush Mount, Duplex Outlet, 5-15R, White (689-W)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK50 (DNF14-250FIM-L)
- LEVITON Agl Strt Blade Plug, Wht, 15 A, Stnd, 5-15P (515AN)
- NVENT HOFFMAN Flush Covers, Fits 10.00x10.00, Gray, St (AFE10X10)
- POWER FIRST 100 ft. 12/3 6-Outlet Lighted Extension Cord SJTOW (4GAD8)
- POWER FIRST 50 ft. 12/3 Extension Cord SPT-3 (1FD62)
- POWER FIRST 9 ft. 16/2 3-Outlet Extension Cord SPT-2 (1FD69)
- POWER FIRST 100 ft. 14/3 3-Outlet Lighted Extension Cord SJTOW (4GAD1)
- POWER FIRST 100 ft. 12/3 Lighted Extension Cord SJTW (21RJ53)
- POWER FIRST 3 ft. 14/3 3-Outlet Extension Cord SPT-3 (1FD74)
- SOUTHWIRE Extension Cord, 10/3 SJTW Yellow Ext Cord w/ Lighted end (02688)
- Power First Extension Cords