Shop All Tire Chains
Power Design
Power Locker Wheel Locks
Mfr # PL-350
Zoro # G002697663
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 15
- Width 16
- Outside Diameter 42
- Length 19.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Design
- MFR # PL-350
- Zoro # G002697663
- UPC # 642415314350
- Country of Origin China
- Category Tire Chains
Dimensions
Height | 15 |
Width | 16 |
Outside Diameter | 42 |
Length | 19.6 |
Description
The Power Locker Equipment Tie Down secures wheeled equipment under 1,200 pounds in just seconds. It is the only complete wheel lock system on the market that meets all state and federal laws in one box. It installs securely to the deck of most open or closed trailers. Once in place, simply drive onto the pivoting shoe and it automatically locks into place. To remove the equipment, simply pull the swing pin and drive off. The lock can be completely removed from the floor bracket with a single pin in seconds, freeing the trailer space for other hauling needs. Power Lock comes in three sizes to fit most equipment. All Power Lockers are also interchangeable – the front and rear mounting brackets fit all Power Locker sizes. A padlock can be used for added security, though the Power Locker is not primarily an anti-theft device.
PL-200 (size S) - Fits tire diameters 7" thru 11”, 5-1/8"wide. For walk behinds, bed edgers and push blowers.
PL-300 (size M) - Fits tire diameters 12" thru 16”, 7-1/8” width. This unit fits most all larger stand on mowers, zero turn units, sprayers, core aerators, etc.
PL-350 (size L) - Fits tire diameters 16" to 20", 11-1/8"wide. For certain sprayers, small ATV's, golf carts, Gators, utility vehicles, etc.
Only one Power Locker is necessary per piece of equipment up to 1,200 lbs.
NOTE: Will not fit Z-Spray products with front castor suspension. Because of weight limitations, two PL-300 units are required per each Z-Spray to capture both front wheels.
Will not work with Gravely zero turn due to the width of the front castor forks. Will Not fit Exmark Sprayers.
PL-200 (size S) - Fits tire diameters 7" thru 11”, 5-1/8"wide. For walk behinds, bed edgers and push blowers.
PL-300 (size M) - Fits tire diameters 12" thru 16”, 7-1/8” width. This unit fits most all larger stand on mowers, zero turn units, sprayers, core aerators, etc.
PL-350 (size L) - Fits tire diameters 16" to 20", 11-1/8"wide. For certain sprayers, small ATV's, golf carts, Gators, utility vehicles, etc.
Only one Power Locker is necessary per piece of equipment up to 1,200 lbs.
NOTE: Will not fit Z-Spray products with front castor suspension. Because of weight limitations, two PL-300 units are required per each Z-Spray to capture both front wheels.
Will not work with Gravely zero turn due to the width of the front castor forks. Will Not fit Exmark Sprayers.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM ACCESSORIES 63 in L X 285 in W Silver Foldable Sun Shade (40953)
- QUICKCABLE Clamp Crimp, Pos, 4 Gauge, PK5 (4004-005P)
- FARIA BEEDE INSTRUMENTS Faria 12821 Euro Voltmeter (10-16 VDC) - 2", Black (12821)
- STA-BIL Sta-Bil 8028439 11 oz Starting Fluid - Case of 6 (8028439)
- POWER DESIGN Power Locker Wheel Locks (PL-200)
- POWER DESIGN Power Locker Wheel Locks (PL-300)
- PEERLESS Tire Chain, ATV V-BAR, 2 Link, PR (1064556)
- PEERLESS Tire Chain, Pickup/SUV, PR (ZT729)
- PEERLESS CHAIN DT TRACTOR CHAIN, 1070710 (1070710)
- PEERLESS Tire Chains, Singles, V-bar, PK2 (QG2819)
- PEERLESS Cross Chain, V-Bar (QG6825)
- Power Design Tire Chains