Shop All Portable Blowers
This Product is Discontinued
Power Cat
Connector, Steel Insert (Discontinued)
Mfr # 1200 DC
Zoro # G2855666
This Product is Discontinued
Key Features
- For Use With 4C778
- Function Required when Adding Duct Extension 4C832 to Intake or Exhaust Assemblies for 8 in Diameter Duct
- Dia. (In.) 8 in
- Accessory Type Steel Insert Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Cat
- MFR # 1200 DC
- Zoro # G2855666
- UPC # 030315002444
- Country of Origin United States
- Category Portable Blowers
Dimensions
Dia. (In.) | 8 in |
Details
Item | Steel Insert Connector |
For Use With | 4C778 |
Function | Required when Adding Duct Extension 4C832 to Intake or Exhaust Assemblies for 8 in Diameter Duct |
Accessory Type | Steel Insert Connector |
Description
Steel Insert Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.