Shop All Power Inverters
Power Bright
Power Inverter, Pure Sine Wave, 3,000 W Peak, 1,500 W Continuous, 3 Outlets
Mfr # APS1500-12
Zoro # G903848249
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 3,000 W
- Continuous Output Power 1,500 W
- Inverter Output Form Pure Sine Wave
- Inverter Input Voltage 12V DC
- Inverter Output Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power Bright
- MFR # APS1500-12
- Zoro # G903848249
- UPC # 841915001726
- Country of Origin China
- Category Power Inverters
Details
Item | Power Inverter |
Peak Output Power | 3,000 W |
Continuous Output Power | 1,500 W |
Inverter Output Form | Pure Sine Wave |
Inverter Input Voltage | 12V DC |
Inverter Output Voltage | 120V AC |
Outlet Type | GFCI |
Number of Outlets | 3 |
Description
Power Bright 1500 Watt Pure Sine Inverter. 1500 watts continuous power 1800 watts continuous power 15 min. 3000 watts peak power Pure Sine Wave Power Inverter Anodized aluminum case provides max heat dissipation Three GFCI 3-Prong Four 3-Prong 110 volt AC outlet Built-in cooling fan Overload Indicator Thermal shutdown Short circuit shutdown Overload Protect Power ON-OFF Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Large Hook Channel Cable Raceway- 36" x 1 Piece- Black (SR-ED-H3-LG-BK)
- MURR ELEKTRONIK M12 MALE ON REAR OF MSUD DOUBLE VALVE PLUG 18MM, PVC 3X0.75 YELLOW, 0m (7000-41581-0160000)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 1, Screw On (ASE10X8X4NK)
- L.H. DOTTIE Knockout Seal, Snap In Accessory, Carbon Steel, Box (KO75)
- POWER BRIGHT Power Inverter, Modified Sine Wave, 800 W Peak, 400 W Continuous, 2 Outlets (ML400-24)
- POWER BRIGHT Power Inverter, Modified Sine Wave, 7,000 W Peak, 3,500 W Continuous, 4 Outlets (ML3500-24)
- POWER BRIGHT Power Inverter, Modified Sine Wave, 12,000 W Peak, 6,000 W Continuous, 4 Outlets (PW6000-12)
- POWER BRIGHT Power Inverter, Modified Sine Wave, 400 W Peak, 200 W Continuous, 2 Outlets (PW200-12)
- POWER BRIGHT Power Inverter, Pure Sine Wave, 1,000 W Peak, 600 W Continuous, 2 Outlets (APS600-24)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 2,200 W Peak, 1,200 W Continuous, 1 Outlets (PIN482120500)
- GO POWER! Power Inverter, Modified Sine Wave, 2,000 W Peak, 1,000 W Continuous, 2 Outlets (80176)
- Power Bright Power Inverters