Shop All Power Inverters
Power Bright
Power Inverter, Pure Sine Wave, 1,000 W Peak, 600 W Continuous, 2 Outlets
Mfr # APS600-24
Zoro # G803848240
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Continuous Output Power 600 W
- Inverter Output Form Pure Sine Wave
- Inverter Input Voltage 24V DC
- Inverter Output Voltage 120V AC
- Outlet Type Standard 3-Prong Outlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power Bright
- MFR # APS600-24
- Zoro # G803848240
- UPC # 841915001733
- Country of Origin China
- Category Power Inverters
Details
Item | Power Inverter |
Peak Output Power | 1,000 W |
Continuous Output Power | 600 W |
Inverter Output Form | Pure Sine Wave |
Inverter Input Voltage | 24V DC |
Inverter Output Voltage | 120V AC |
Outlet Type | Standard 3-Prong Outlet |
Number of Outlets | 2 |
Description
Power Bright 600 24V Watt Pure Sine Inverter. 600 watts continuous power 650 watts continuous power -20 min. 1000 watts peak power 24 Volt DC Input Pure Sine Wave Power Inverter Anodized aluminum case provides max heat dissipation 2 AC Receptacles Built-in cooling fan Thermal shutdown Short circuit shutdown Overload Protect Power ON-OFF Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/2In x 50ft, Gray (6206-24-00)
- CANTEX Box Adapter, 3/4 In Conduit, PVC (5133716)
- TELEMECANIQUE SENSORS Limit Switch Head, Plunger, Top, 0.93 In (ZCKD10)
- APC APC APCBN1500M2 PRO BN 1500VA Back Uninterruptible Power Supply (APCBN1500M2)
- POWER BRIGHT Power Inverter, Modified Sine Wave, 400 W Peak, 200 W Continuous, 2 Outlets (PW200-12)
- POWER BRIGHT Power Inverter, Modified Sine Wave, 12,000 W Peak, 6,000 W Continuous, 4 Outlets (PW6000-12)
- POWER BRIGHT Power Inverter, Modified Sine Wave, 800 W Peak, 400 W Continuous, 2 Outlets (ML400-24)
- POWER BRIGHT Power Inverter, Modified Sine Wave, 7,000 W Peak, 3,500 W Continuous, 4 Outlets (ML3500-24)
- PYLE Pyle Power Inverter, PINV22 (PINV22)
- SOLAR Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 3 Outlets (SOLPI30000X)
- VICTRON ENERGY Power Inverter, Pure Sine Wave, 1,500 W Peak, 800 W Continuous, 1 Outlets (PIN241800500)
- Power Bright Power Inverters