Shop All Power Inverters
Power Bright
Power Inverter, Modified Sine Wave, 800 W Peak, 400 W Continuous, 2 Outlets
Mfr # ML400-24
Zoro # G503848243
product price: $56.49
/ea
$56.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Peak Output Power 800 W
- Continuous Output Power 400 W
- Inverter Output Form Modified Sine Wave
- Inverter Input Voltage 24V DC
- Inverter Output Voltage 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Bright
- MFR # ML400-24
- Zoro # G503848243
- UPC # 841915000217
- Country of Origin China
- Category Power Inverters
Details
Item | Power Inverter |
Peak Output Power | 800 W |
Continuous Output Power | 400 W |
Inverter Output Form | Modified Sine Wave |
Inverter Input Voltage | 24V DC |
Inverter Output Voltage | 120V AC |
Outlet Type | Standard 3-Prong Outlet |
DC Connection | Battery Cables, Cigarette lighter Plug |
Number of Outlets | 2 |
Description
Power Bright 400 Watt 24 Volt Inverter. 400 watts continuous power 800 watts peak power Anodized aluminum case provides max heat dissipation External replaceable 40 amp spade type fuses 12 volt cigarette lighter plug included Power Cables Included Built-in cooling fan Overload Indicator Power ON-OFF Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Barrier Kit, Bolt-On, Fits 3.00x3.00, Gr (F33BK60)
- HYDROFARM Heavy Duty Extension Cord, 240V, 12Ft. (BACDE24012)
- WIEGMANN Back Panel, 48.00" H, 24.00" W (NP4824C)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 100 psi, Reverse Action (9013FRG62J32)
- POWER BRIGHT Power Inverter, Modified Sine Wave, 7,000 W Peak, 3,500 W Continuous, 4 Outlets (ML3500-24)
- POWER BRIGHT Power Inverter, Modified Sine Wave, 12,000 W Peak, 6,000 W Continuous, 4 Outlets (PW6000-12)
- POWER BRIGHT Power Inverter, Modified Sine Wave, 400 W Peak, 200 W Continuous, 2 Outlets (PW200-12)
- POWER BRIGHT Power Inverter, Pure Sine Wave, 1,000 W Peak, 600 W Continuous, 2 Outlets (APS600-24)
- TRIPP LITE Power Inverter, Modified Sine Wave, 3,600 W Peak, 1,800 W Continuous, 2 Outlets (PV1800GFCI TRIPP LITE)
- AIMS POWER Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 2 Outlets (PRM3000W24120S)
- POWERDRIVE Power Inverter, Modified Sine Wave, 3,000 W Peak, 1,500 W Continuous, 3 Outlets (PWD1500P)
- Power Bright Power Inverters