Shop All Power Inverters
Power Bright
Power Inverter, Modified Sine Wave, 400 W Peak, 200 W Continuous, 2 Outlets
Mfr # PW200-12
Zoro # G203848239
$56.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Continuous Output Power 200 W
- Inverter Output Form Modified Sine Wave
- Inverter Input Voltage 12V DC
- Inverter Output Voltage 120V AC
- Outlet Type Standard 3-Prong Outlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power Bright
- MFR # PW200-12
- Zoro # G203848239
- UPC # 841915000132
- Country of Origin China
- Category Power Inverters
Details
Item | Power Inverter |
Peak Output Power | 400 W |
Continuous Output Power | 200 W |
Inverter Output Form | Modified Sine Wave |
Inverter Input Voltage | 12V DC |
Inverter Output Voltage | 120V AC |
Outlet Type | Standard 3-Prong Outlet |
DC Connection | Cigarette lighter Plug |
Number of Outlets | 2 |
Nominal Output Power | 200 W |
Description
The Power Bright PW200 power inverter comes with battery clips so that you can hook it right up to your battery if need be and includes a grounding post high-speed cooling fan and all the protection that you need from shorts overload or overheating.
200 Watts continuous output. 400 Watts peak output. Alligator battery clips come included. 12V DC current accessory outlet plug included. 115 Volt AC three prong outlet. High Speed Cooling Fan. Low Battery Voltage. Over Voltage Protection. Overload Protection. Over Temperature Protection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19DN0A5E020)
- ZORO SELECT Locking Receptacle, Black, 125VAC, 1 HP, 20A (70520FR)
- INTERMATIC Electronic Timer, 7/365 Days, 30A (ET2705C)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 4A, 1 Pole, 277/480V AC, C Curve (FAZ-C4/1-NA-SP)
- POWER BRIGHT Power Inverter, Modified Sine Wave, 12,000 W Peak, 6,000 W Continuous, 4 Outlets (PW6000-12)
- POWER BRIGHT Power Inverter, Modified Sine Wave, 7,000 W Peak, 3,500 W Continuous, 4 Outlets (ML3500-24)
- POWER BRIGHT Power Inverter, Pure Sine Wave, 1,000 W Peak, 600 W Continuous, 2 Outlets (APS600-24)
- POWER BRIGHT Power Inverter, Modified Sine Wave, 800 W Peak, 400 W Continuous, 2 Outlets (ML400-24)
- AIMS POWER Power Inverter, Pure Sine Wave, 6,000 W Peak, 3,000 W Continuous, 3 Outlets (PWRI300012120S)
- TUNDRA Power Inverter, Pure Sine Wave, 3,600 W Peak, 1,800 W Continuous, 2 Outlets (S1800)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 18,000 W Peak, 6,000 W Continuous, 1 Outlets (PICOGLF6024120UL)
- Power Bright Power Inverters