Shop All Power Inverters
Power Bright
Power Inverter, Modified Sine Wave, 4,600 W Peak, 2,300 W Continuous, 2 Outlets
Mfr # ML2300-24
Zoro # G203848246
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Continuous Output Power 2,300 W
- Inverter Output Form Modified Sine Wave
- Inverter Input Voltage 24V DC
- Inverter Output Voltage 120V AC
- Outlet Type Standard 3-Prong Outlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power Bright
- MFR # ML2300-24
- Zoro # G203848246
- UPC # 841915000156
- Country of Origin China
- Category Power Inverters
Details
Item | Power Inverter |
Peak Output Power | 4,600 W |
Continuous Output Power | 2,300 W |
Inverter Output Form | Modified Sine Wave |
Inverter Input Voltage | 24V DC |
Inverter Output Voltage | 120V AC |
Outlet Type | Standard 3-Prong Outlet |
DC Connection | Cigarette lighter Plug |
Number of Outlets | 2 |
Description
Power Bright 2300 Watt 24 Volt Inverter. 2300 watts continuous power 4600 watts peak power 24V DC Input Wireless remote control included Remote works up to 150 ft away Anodized aluminum case provides max heat dissipation Digital Led Display -Input DC Voltage or Output Wattage Internal replaceable 30 amp spade type fuses Dual 3 Prong 110 volt AC outlet Built-in cooling fan Overload Indicator Power ON-OFF Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Cable, 1 AWG, 25 ft., Red, Rubber (19YE31)
- KLEIN TOOLS Wire Pick (VDV327-103)
- HONEYWELL Miniature Snap Action Switch, Lever, Roller Actuator, SPDT, 5A @ 240V AC Contact Rating (111SM602-H4)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3-Gang, 2) Toggle 1) Decorator, Brown (P226)
- POWER BRIGHT Power Inverter, Pure Sine Wave, 1,000 W Peak, 600 W Continuous, 2 Outlets (APS600-24)
- POWER BRIGHT Power Inverter, Modified Sine Wave, 12,000 W Peak, 6,000 W Continuous, 4 Outlets (PW6000-12)
- POWER BRIGHT Power Inverter, Modified Sine Wave, 800 W Peak, 400 W Continuous, 2 Outlets (ML400-24)
- POWER BRIGHT Power Inverter, Modified Sine Wave, 7,000 W Peak, 3,500 W Continuous, 4 Outlets (ML3500-24)
- POWER BRIGHT Power Inverter, Modified Sine Wave, 400 W Peak, 200 W Continuous, 2 Outlets (PW200-12)
- XANTREX Power Inverter, Pure Sine Wave, 4,000 W Peak, 2,000 W Continuous (817-2000)
- AIMS POWER Power Inverter, Modified Sine Wave, 5,000 W Peak, 2,500 W Continuous, 2 Outlets (PWRINV250024W)
- Power Bright Power Inverters