Shop All Air Circulators
Power Breezer
Portable Misting Cooler 23" Oscillating, 220VAC, 1000/14,000 cfm
Mfr # PB20-A-1B
Zoro # G3377197
product price: $4,400.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,400.00
Free 30-Day Returns
Key Features
- Blade Diameter 23"
- Oscillation Oscillating
- Air Flow 1000/14,000 cfm
- Voltage 220VAC
- Number of Speeds Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Breezer
- MFR # PB20-A-1B
- Zoro # G3377197
- UPC # 858514005055
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 23" |
Height | 70" |
Blade Dia. | 23" |
Max. Depth | 51-1/2" |
Cord Length | 25 ft. |
Width | 29-1/2" |
Depth | 51-1/2" |
Fan Cord Length | 25 ft. |
Power Cord Length | 25 ft. |
Description
Portable Misting Cooler, Environmental Applications Military / Industrial, Air Flow 1000/14000 cfm, Blade Diameter 23 in, 1 hp HP, 220 V AC Voltage, 1 Phase, NEMA Plug Configuration - HVAC 5-15P, Power Cord Length 25 ft, Number of Speeds Variable, Water Capacity 85 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 3-Ply Ring Panel Air Filter, 24x24" (2GHH3)
- DANFOSS Kps80 Thermostat 70-120C SPDT (060L312866)
- ZORO SELECT Boiler Drain Valve, 1/2" Pipe Size (20271)
- RINNAI I-Series Condensing 95.9% Natural Gas Boiler with 150,000 BTU Input (i150SN)
- POWER BREEZER Large Caster Brake (400-254-A)
- POWER BREEZER High Velocity Industrial Fan, 110 V AC (PB4TITAN)
- POWER BREEZER Industrial Fan, 24'', 1/3 hp, 110 - 120V AC (F300M)
- TPI 30in Fan Head Non Oscillating 1/3 HP 5400 CFM (IHP30H)
- GLOBAL INDUSTRIAL Double Arm for 18 and 24 Workstation Fan (292CP697)
- GLOBAL INDUSTRIAL Workstation Fan, 18 Diameter (294493)
- DAYTON Standard-Duty Industrial Fan 20" Non-Oscillating, 115VAC, 3055/4700 CFM (7DC97)
- Power Breezer Air Circulators