Shop All Evaporative Coolers
Power Breezer
Portable Evaporative Cooler, 7,800 cfm
Mfr # E780L
Zoro # G511378473
Free Shipping & Returns
$3,032.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 7,800 cfm
- Blade Diameter 24 in
- Voltage 110 to 120V AC
- Height 40 5/8 in
- Fill Type Automatic Fill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power Breezer
- MFR # E780L
- Zoro # G511378473
- Country of Origin China
- Category Evaporative Coolers
Dimensions
Blade Diameter | 24 in |
Height | 40 5/8 in |
Depth | 35 in |
Width | 20 13/16 in |
Power Cord Length | 8 3/16 ft |
Details
Air Flow | 7,800 cfm |
Voltage | 110 to 120V AC |
Fill Type | Automatic Fill |
HP | 17/20 hp |
Item | Portable Evaporative Cooler |
Water Capacity | 30 gal |
Number of Speeds | 3 |
Hz | 50 Hz |
NEMA Plug Configuration - HVAC | 5-15P |
Operating Weight | 134 lb |
Description
Portable Evaporative Cooler, Air Flow 7,800 cfm, Average Coverage Area 1998 sq ft, 24 in Blade Diameter, 17/20 hp HP, 110 to 120V AC, 50 Hz Hz, NEMA Plug Configuration - HVAC 5-15P, Power Cord Length 8 3/16 ft, Number of Speeds 3, 30 gal Water Capacity, Fill Type Automatic Fill
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 48 in Backdraft Damper / Intake Shutter, 49 in x 49 in (4YN19)
- LAMBRO Lambro 3006 Dryer Vent Duct, Rectangular Duct, Aluminum (3006)
- WHITE-RODGERS F145-1328 White Indoor Remote (F145-1328)
- CLASSIC Inside Corner 90 Degrees, White, Fits Classic (CL-IC)
- POWER BREEZER High Velocity Industrial Fan @10 ft. 22 mph; @20 ft. 14 mph; @40 ft. 7 mph, 85 gal, Direct Drive (PB4MAX)
- POWER BREEZER High Velocity Industrial Fan @10 ft. 22 mph; @20 ft. 14 mph; @40 ft. 7 mph, 85 gal, Direct Drive (PB4BASE)
- ESSICK AIR Ducted Evaporative Cooler with Motor 4400 cfm, 1200 sq. ft., 9.1 gal. (2YAE1-6AYP7)
- ESSICK AIR Ducted Evaporative Cooler with Motor 3000 cfm, 1800 sq. ft., 6.5 gal. (2YAE2-2HTK5)
- ESSICK AIR Ducted Evaporative Cooler with Motor 5500 cfm, 1600 sq. ft., 1/2 HP (2YAD9-2HTK9)
- DAYTON Ducted Evaporative Cooler 4800 cfm, 1000 to 1400 sq. ft., 10.92 gal (4RNP1)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 20 gal. (7K596)
- Power Breezer Evaporative Coolers