Shop All Evaporative Coolers
Power Breezer
Portable Evaporative Cooler, 5,200 cfm
Mfr # E520M
Zoro # G011378461
product price: $1,563.99
/ea
Free Shipping & Returns
$1,563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 5,200 cfm
- Blade Diameter 18 in
- Voltage 110 to 120V AC
- Number of Speeds 3
- NEMA Plug Configuration - HVAC 5-15P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Breezer
- MFR # E520M
- Zoro # G011378461
- Country of Origin China
- Category Evaporative Coolers
Dimensions
Blade Diameter | 18 in |
Height | 40 5/8 in |
Depth | 35 in |
Power Cord Length | 8 3/16 ft |
Width | 20 13/16 in |
Details
Air Flow | 5,200 cfm |
Voltage | 110 to 120V AC |
Number of Speeds | 3 |
NEMA Plug Configuration - HVAC | 5-15P |
Water Capacity | 20 gal |
Fill Type | Automatic Fill |
Item | Portable Evaporative Cooler |
Hz | 50 Hz |
Operating Weight | 105 lb |
HP | 1 1/10 hp |
Description
Portable Evaporative Cooler, Air Flow 5,200 cfm, Average Coverage Area 1332 sq ft, 18 in Blade Diameter, 1 1/10 hp HP, 110 to 120V AC, 50 Hz Hz, NEMA Plug Configuration - HVAC 5-15P, Power Cord Length 8 3/16 ft, Number of Speeds 3, 20 gal Water Capacity, Fill Type Automatic Fill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Jordan 96 in. L X 4 in. D Silver Aluminum Semi-Rigid Vent Duct (A048/9)
- AMERI-VENT Firestop Support Plate, Type B, 5" (5FSP)
- LENNOX Fan Motor, 1.5 HP, 208/230V, PSC, 208-230 VAC 1 Ph 50/60 Hz Volts (43W49)
- NU-CALGON CO2 Cartridge, w/ Flexible Hose , PK12 (4179-20)
- POWER BREEZER High Velocity Industrial Fan @10 ft. 22 mph; @20 ft. 14 mph; @40 ft. 7 mph, 85 gal, Direct Drive (PB4BASE)
- POWER BREEZER High Velocity Industrial Fan @10 ft. 22 mph; @20 ft. 14 mph; @40 ft. 7 mph, 85 gal, Direct Drive (PB4MAX)
- COOL BOSS Portable Evap Air Cooler 110V, 60hz, 1 phase, 80 Gal capacity (CB-28L)
- PORTACOOL Apex 4000 Wi-Fi Enabled High Velocity Portable Evaporative Cooler 4000 sq. ft., 50ft Reach 55 gal (PACA40001A1)
- HESSAIRE PRODUCTS. Hessaire Portable Evaporative Cooler, 700 Sq. Ft., 3-Speed, 2,100 CFM (MC26T)
- ESSICK AIR Ducted Evaporative Cooler with Motor 5500 cfm, 1600 sq. ft., 1/2 HP (2YAD9-2HTL1)
- DAYTON Ducted Evaporative Cooler 3800 cfm, 1000 to 1400 sq. ft., 7.3 gal (4RNP2)
- Power Breezer Evaporative Coolers