Shop All Evaporative Coolers
Power Breezer
Portable Evaporative Cooler, 12,220 cfm
Mfr # E1220SL
Zoro # G211378476
product price: $3,230.99
/ea
Free Shipping & Returns
$3,230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 12,220 cfm
- Blade Diameter 36 in
- Voltage 110 to 120V AC
- Number of Speeds 3
- Width 28 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Breezer
- MFR # E1220SL
- Zoro # G211378476
- Country of Origin China
- Category Evaporative Coolers
Dimensions
Blade Diameter | 36 in |
Width | 28 11/16 in |
Depth | 57 in |
Power Cord Length | 8 3/16 ft |
Height | 67 5/16 in |
Details
Air Flow | 12,220 cfm |
Voltage | 110 to 120V AC |
Item | Portable Evaporative Cooler |
Number of Speeds | 3 |
HP | 1 1/5 hp |
Operating Weight | 220 lb |
Fill Type | Automatic Fill |
Water Capacity | 58 gal |
Hz | 50 Hz |
NEMA Plug Configuration - HVAC | 5-15P |
Description
Portable Evaporative Cooler, Air Flow 12,220 cfm, Average Coverage Area 3125 sq ft, 36 in Blade Diameter, 1 1/5 hp HP, 110 to 120V AC, 50 Hz Hz, NEMA Plug Configuration - HVAC 5-15P, Power Cord Length 8 3/16 ft, Number of Speeds 3, 58 gal Water Capacity, Fill Type Automatic Fill
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Thermostat, 140 to 160, 1-7/16in.D, SPST (SHL511)
- HONEYWELL Non-Programmable Thermostat (TH114-A-120S)
- PRO-SET VACUUM HOSE 3/8 In., EA 1 (HV5)
- LIEBERT Low Pressure Switch, 20/65 (1D16206P1S)
- POWER BREEZER High Velocity Industrial Fan @10 ft. 22 mph; @20 ft. 14 mph; @40 ft. 7 mph, 85 gal, Direct Drive (PB4MAX)
- POWER BREEZER High Velocity Industrial Fan @10 ft. 22 mph; @20 ft. 14 mph; @40 ft. 7 mph, 85 gal, Direct Drive (PB4BASE)
- CHAMPION Ducted Evaporative Cooler with Motor 21,000 cfm, 10,000 sq. ft., 5 HP (7K587)
- ESSICK AIR Ducted Evaporative Cooler with Motor 4600 cfm, 1200 sq. ft., 1/2 HP (2YAE4-2HTK7)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 20 gal. (7K596)
- CHAMPION Ducted Evaporative Cooler with Motor 7500 cfm, 4000 sq. ft., 17 gal. (7K591)
- DAYTON Portable Evaporative Cooler 2376/3800 cfm, 1000 to 1400 sq. ft. (6RJZ3)
- Power Breezer Evaporative Coolers