Shop All Portable Air Conditioners
Power Breezer
Portable Air Conditioner, 9,500 BtuH
Mfr # H950SL
Zoro # G212221115
original price:
$2,865.99
7% off
new price: $2,654.99
/ea
Free Shipping & Returns
$2,654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Phase 1
- Width 16 7/8 in
- Watts 2.8 kW
- Height 39 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Breezer
- MFR # H950SL
- Zoro # G212221115
- Country of Origin China
- Category Portable Air Conditioners
Dimensions
Width | 16 7/8 in |
Height | 39 1/4 in |
Depth | 19 3/8 in |
Details
Item | Portable Air Conditioner |
Voltage | 115V AC |
Phase | 1 |
Watts | 2.8 kW |
System Cooling Method | Air-Cooled Ducted |
Refrigerant Type | R-410A/R-45 |
Programming Capability | 24 hr On/Off Timer |
EER | 7.92 |
Condensate Tank Capacity | 2.18 gal |
Hz | 60 Hz |
Cool Air Discharge | Adjustable Swing |
Sound Level | 57 dBA |
Control Type | Electronic |
NEMA Plug Configuration - HVAC | 5-15P |
Air Flow | 350 cmh |
Cooling Capacity | 9,500 BtuH |
BtuH Cooling - DOE SACC | 13,600 BtuH |
Weight | 108 lb |
Amps | 7 A |
Operation Mode - HVAC | Cooling Only |
Description
Portable Air Conditioner,9,500 BtuH
Documents & Resources
Restrictions
View the Energy Guide
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Door Cord, 48 In True Deli Cases (881734)
- JOHNSON CONTROLS Electric Actuator, -40 to 140F (M9208-AGA-2)
- SUPERCOOL AC Refrigerants and Lubricant, 8 oz, Green (48663-8D)
- FILTRETE 20 in. W X 30 in. H X 1 in. D Fiberglass 13 MERV Pleated Smart Air Filter (S-EA22-4)
- WHYNTER Eco-Friendly 14000 BTU Dual Hose Portable Air Conditioner (ARC-14S)
- MOVINCOOL Portable Air Conditioner w/Heat, 115VAC, EER: 10 (Climate Pro D18)
- GLOBAL INDUSTRIAL Portable Air Conditioner W/ Cold Air Nozzles, 1.5 Ton, 115V, 16800 BTU (292661)
- GLOBAL INDUSTRIAL Portable Spot Cooler Air Conditioner, 6,475 BTU, 115V (293117)
- FRIEDRICH Portable Air Conditioner (ZCP12SA)
- MOVINCOOL Portable Air Conditioner, 208/230VAC, EER: 8 (Climate Pro K24)
- COMFORT-AIRE PS81B Portable Air Conditioner, 115 V, 60 Hz, 8000 Btuhr Cooling, 2Speed, R410a Refrigerant (PS-81D)
- Power Breezer Portable Air Conditioners