Shop All Portable Air Conditioners
Power Breezer
Portable Air Conditioner, 5,300 BtuH
Mfr # H530M
Zoro # G012221087
original price:
$1,609.99
7% off
new price: $1,490.99
/ea
Free Shipping & Returns
$1,490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Phase 1
- Sound Level 52 dBA
- BtuH Cooling - DOE SACC 7,000 BtuH
- Cooling Capacity 5,300 BtuH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Breezer
- MFR # H530M
- Zoro # G012221087
- Country of Origin China
- Category Portable Air Conditioners
Details
Item | Portable Air Conditioner |
Voltage | 115V AC |
Phase | 1 |
Sound Level | 52 dBA |
BtuH Cooling - DOE SACC | 7,000 BtuH |
Cooling Capacity | 5,300 BtuH |
System Cooling Method | Air-Cooled Ducted |
Operation Mode - HVAC | Cooling Only |
NEMA Plug Configuration - HVAC | 5-15P |
Description
Portable Air Conditioner,5,300 BtuH
Documents & Resources
Restrictions
View the Energy Guide
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 19x27x1 Synthetic Pleated Air Filter, MERV 10 (4YUV4)
- FOLLETT ICE SS Carbon Seal (00112946)
- REVCOR Blower Whl, Dia 5 1/4 In, Width 6 In (C525-600D R)
- PECO PERFORMANCE PRO MULTI-FAN, 2 H Battery, 24VAC (T8532-002)
- DAYTON Portable Air Conditioner, 115V AC, 13 5/8 in W. (60YP70)
- COMMERCIAL COOL 10,000 BTU Cooling, SACC/CEC, 11,500 BTU Heating (CPT10HWB)
- KWIKOOL Portable Precision Cooling, 2.5 ton/ 230V/ 20 AMP (KIB3021-2)
- WHYNTER Eco-Friendly 11000 BTU Dual Hose Portable Air Conditioner (ARC-110WD)
- PERFECT AIRE 12000Btu Portable Air Conditioner 115V (2PORT12000)
- WHYNTER 11,000 BTU (6,800 BTU SACC) Compact Portable Air Conditioner (ARC-115WG)
- SERENELIFE Portable Air Conditioner, SLPAC8 (SLPAC8)
- Power Breezer Portable Air Conditioners