Shop All Air Circulators
Power Breezer
Industrial Fan, 42'', 3/4 hp, 110 - 120V AC
Mfr # F420L
Zoro # G611382516
product price: $1,020.99
/ea
Free Shipping & Returns
$1,020.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 42 in
- Oscillation Non-Oscillating
- Air Flow 17,650 cfm
- Voltage 110 to 120V AC
- Number of Speeds 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Breezer
- MFR # F420L
- Zoro # G611382516
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 42 in |
Height | 44 7/8 in |
Fan Cord Length | 8 1/5 ft |
Length | 44 7/8 in |
Depth | 43 5/16 in |
Details
Item | Industrial Fan |
Oscillation | Non-Oscillating |
Air Flow | 17,650 cfm |
Voltage | 110 to 120V AC |
Number of Speeds | 3 |
Motor HP | 3/4 hp |
Color | Black |
Phase | 1 |
Fan Mounting Location | Floor |
Motor Insulation | Class F |
Features | Roto Molded Construction for Durability |
Fan Power Source | Plug-In |
Drive Type | Direct Dive |
Environmental Applications | Industrial |
RPM | 720 RPM |
Blade Material | Aluminum |
Hz | 60 Hz |
Battery Operated - Fans | No |
Wheel Material | Rubber |
Description
Industrial Fan, Non-Oscillating, Voltage 110 to 120V AC, 1 Phase, Motor HP 3/4 hp, Fan Mounting Location Floor, Hz 60 Hz, Drive Type Direct Dive, Height 44 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heating Cord, 120VAC, 12 ft. Length, 1.2 A Plug and Play (FFSL81-12)
- EVERPURE Cartridge, Water Filter -Ec210 (EC210)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A251)
- DETROIT RADIANT N/O Pressure Switch (TP-264E)
- POWER BREEZER High Velocity Industrial Fan, 110 V AC (PB4TITAN)
- POWER BREEZER Industrial Fan, 24'', 1/3 hp, 110 - 120V AC (F300M)
- POWER BREEZER Large Caster Brake (400-254-A)
- DAYTON Mobile Air Circulator 36" Non-Oscillating, 115VAC, 9000/14,000 CFM (1YNW7)
- ILIVING Red Explosion Proof 16 in. Ventilation Floor Fan, 1100-Watt, 4240 CFM (ILG8EF16EX)
- MULTIFAN Air Circulator 20" Non-Oscillating, 120VAC, 4800 CFM (B4E5003M11100P)
- DAYTON Guard 16" (2ATB6)
- Power Breezer Air Circulators