Shop All Air Circulators
Power Breezer
Industrial Fan, 36'', 1/3 hp, 110 - 120V AC
Mfr # F360L
Zoro # G811382545
product price: $932.99
/ea
Free Shipping & Returns
$932.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 36 in
- Oscillation Non-Oscillating
- Air Flow 14,150 cfm
- Voltage 110 to 120V AC
- Number of Speeds 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Breezer
- MFR # F360L
- Zoro # G811382545
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 36 in |
Height | 39 3/4 in |
Depth | 38 5/8 in |
Fan Cord Length | 8 1/5 ft |
Length | 39 13/16 in |
Details
Item | Industrial Fan |
Oscillation | Non-Oscillating |
Air Flow | 14,150 cfm |
Voltage | 110 to 120V AC |
Number of Speeds | 3 |
Motor HP | 1/3 hp |
Color | Black |
Phase | 1 |
Environmental Applications | Industrial |
Wheel Material | Rubber |
Blade Material | Aluminum |
RPM | 730 RPM |
Fan Power Source | Plug-In |
Fan Mounting Location | Floor |
Drive Type | Direct Dive |
Battery Operated - Fans | No |
Features | Roto Molded Construction for Durability |
Motor Insulation | Class F |
Hz | 60 Hz |
Description
Industrial Fan, Non-Oscillating, Voltage 110 to 120V AC, 1 Phase, Motor HP 1/3 hp, Fan Mounting Location Floor, Hz 60 Hz, Drive Type Direct Dive, Height 39 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO AIR DEFLECTOR ADJ 10-14"" (52)
- AIR HANDLER 24x24x2 Synthetic Pleated Air Filter, MERV 8 6 PK (39AM09)
- VULCAIN Wall Mount Controller, with Outputs (301-EM-US3)
- ACCUMULAIR Pleated Air Filter, 24" x 36" x 2", 6 Pack (FB24X36X2_6)
- POWER BREEZER High Velocity Industrial Fan, 110 V AC (PB4TITAN)
- POWER BREEZER Large Caster Brake (400-254-A)
- POWER BREEZER Industrial Fan, 24'', 1/3 hp, 110 - 120V AC (F300M)
- DAYTON Standard-Duty Industrial Fan 24" Oscillating, 115VAC, 4460/6400 CFM (7DD03)
- MULE GARAGE FAN, CEILING MOUNTED PLUG-IN CORD, 3 SPEED, POWERFUL 3000 CFM, BLACK/YELLOW W/ REMOTE (52006-40)
- DAYTON Corrosion-Resistant Industrial Fan 18" Non-Oscillating, 115VAC, 1500/1700/1850 CFM (18B4W3-W-G)
- CONTINENTAL DYNAMICS CD Premium 30 Oscillating Wall Mount Fan, TEFC Motor, 11,500 CFM, 1/2 HP (292649)
- Power Breezer Air Circulators