Shop All Air Circulators
Power Breezer
Industrial Fan, 24'', 1/3 hp, 110 - 120V AC
Mfr # F300M
Zoro # G211382534
product price: $657.99
/ea
Free Shipping & Returns
$657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 24 in
- Oscillation Non-Oscillating
- Air Flow 8,850 cfm
- Voltage 110 to 120V AC
- Number of Speeds 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Breezer
- MFR # F300M
- Zoro # G211382534
- Country of Origin China
- Category Air Circulators
Dimensions
Blade Diameter | 24 in |
Height | 33 11/16 in |
Depth | 27 3/8 in |
Length | 28 1/2 in |
Fan Cord Length | 8 1/5 ft |
Details
Item | Industrial Fan |
Oscillation | Non-Oscillating |
Air Flow | 8,850 cfm |
Voltage | 110 to 120V AC |
Number of Speeds | 3 |
Motor HP | 1/3 hp |
Color | Black |
Phase | 1 |
Features | Roto Molded Construction for Durability |
Fan Mounting Location | Floor |
Wheel Material | Rubber |
Motor Insulation | Class F |
Battery Operated - Fans | No |
Blade Material | Aluminum |
Fan Power Source | Plug-In |
RPM | 1,100 RPM |
Drive Type | Direct Dive |
Environmental Applications | Industrial |
Hz | 60 Hz |
Description
Industrial Fan, Non-Oscillating, Voltage 110 to 120V AC, 1 Phase, Motor HP 1/3 hp, Fan Mounting Location Floor, Hz 60 Hz, Drive Type Direct Dive, Height 33 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Air Line (3341003600)
- JB INDUSTRIES Gauge, 3-1/8 In Dia, Low Side, Blue, 350 psi (M2-870)
- GLOBAL EQUIPMENT Commercial Air Scrubber Negative Air Machine, 4 Stage W/HEPA Filter, 1000 CFM (293052)
- TEMPCO Band Heater, 1 In. Dia., 120V, 900 Deg F (NHW00102)
- POWER BREEZER High Velocity Industrial Fan, 110 V AC (PB4TITAN)
- POWER BREEZER Large Caster Brake (400-254-A)
- TEMPEST Mobile Air Circulator 24" Non-Oscillating, 115/208-230VAC, 12,867 CFM (913-1065)
- TPI INDUSTRIAL Air Circulator 24" 120VAC (ACU 24-W)
- PATTERSON Mounting Bracket 34" (CW 34 BLUE)
- PINPOINT 18 Inch Heavy Duty Fan (PI526119)
- DAYTON Mist Kit 20" (44ZE09)
- Power Breezer Air Circulators