Shop All Portable Utility Fans
This Product is Discontinued
Power Breezer
High Velocity Industrial Fan, 110VAC (Discontinued)
Mfr # PB10-MAX-06-B
Zoro # G9265946
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Height 73 1/2 in
- Number of Speeds 8
- Voltage 110 V AC
- Blade Diameter 23 3/4 in
- Water Capacity 80 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Breezer
- MFR # PB10-MAX-06-B
- Zoro # G9265946
- Country of Origin United States
- Category Portable Utility Fans
Dimensions
Height | 73 1/2 in |
Blade Diameter | 23 3/4 in |
Width | 29 5/8 in |
Depth | 45 3/8 in |
Details
Number of Speeds | 8 |
Voltage | 110 V AC |
Item | Portable Misting Cooler |
Water Capacity | 80 gal |
NEMA Plug Configuration - HVAC | 5-15P |
Environmental Applications | Industrial |
Air Flow | 14000 cfm |
Description
Portable Misting Cooler, Environmental Applications Industrial, Air Flow 14000 cfm, Average Coverage Area 3000 sq ft, Blade Diameter 23 3/4 in, 110 V AC Voltage, NEMA Plug Configuration - HVAC 5-15P, Number of Speeds 8, Water Capacity 80 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.