Shop All Air Circulators
Power Breezer
High Velocity Industrial Fan, 110 V AC
Mfr # PB4TITAN
Zoro # G603530246
product price: $6,881.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$6,881.99
Free 30-Day Returns
Key Features
- Blade Diameter 23 in
- Air Flow @10 ft. 19 mph; @20 ft. 11 mph; @40 ft. 6 mph
- Voltage 110 V AC
- Number of Speeds 8
- Includes Heavy Duty Locking Wheels and Casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Breezer
- MFR # PB4TITAN
- Zoro # G603530246
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 23 in |
Height | 73 1/2 in |
Width | 29 5/8 in |
Power Cord Length | 25 ft |
Depth | 54 in |
Details
Item | High Velocity Industrial Fan |
Air Flow | @10 ft. 19 mph; @20 ft. 11 mph; @40 ft. 6 mph |
Voltage | 110 V AC |
Number of Speeds | 8 |
Includes | Heavy Duty Locking Wheels and Casters |
Phase | 1 |
Housing Material | Polyethylene |
Drive Type | Direct Drive |
Amps | 11 A |
Standards | ETL, MIL-STD 810H, NOM, OSHA |
Environmental Applications | Agriculture/Commercial/Industrial |
Hz | 50/60 Hz |
NEMA Plug Configuration - HVAC | 5-15P |
Water Capacity | 85 gal |
HP | 1 hp |
Air Speed @ 20 Feet | 11 mph |
Cooling Capacity | 126,500 BtuH |
Air Speed @ 10 Feet | 19 mph |
Description
High Velocity Industrial Fan, Environmental Applications Agriculture/Commercial/Industrial, Air Flow @10 ft. 19 mph; @20 ft. 11 mph; @40 ft. 6 mph, Average Coverage Area 126,500 Btu/h, Blade Diameter 23 in, Drive Type Direct Drive, 1 hp HP, 11 A Amps, 110 V AC Voltage, 1 Phase, 50/60 Hz Hz, NEMA Plug Configuration - HVAC 5-15P, Power Cord Length 25 ft, Number of Speeds 8, Water Capacity 85 gal, Housing Material Polyethylene, Air Speed @ 10 Feet 19 mph, Air Speed @ 20 Feet 11 mph
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KMC CONTROLS Temperature Sensor, 8 In. Duct Rigid (STE-1402)
- CARRIER Blower Pulley, 3X4X5 (KR11AZ406)
- GOODMAN Ignitor (20165703S)
- DRI-EAZ Air Cleaner Filter, 13x13-1/2x2-1/4, PK3 (F579)
- POWER BREEZER Large Caster Brake (400-254-A)
- POWER BREEZER Industrial Fan, 24'', 1/3 hp, 110 - 120V AC (F300M)
- VIE AIR 20 in. High-Velocity 5 Blade Tilting Ultra Lightweight Turbo Floor Fan (VA-20TBF)
- PATTERSON Mounting Bracket 18" (YOKE 18 BLUE)
- ILIVING 12 in. Rechargeable Battery-Operated Camping Floor Fan, Portable Outdoor Fan with Lithium Battery (ILG8RX12)
- DAYTON Light-Duty Industrial Fan 30" Oscillating, 120VAC, 7200/8130 CFM (22YK17)
- DAYTON Standard-Duty Industrial Fan 30" Oscillating, 115VAC, 8674/9612 CFM (7DD07)
- Power Breezer Air Circulators