Shop All Evaporative Cooler Pads and Accessories
Power Breezer
Evaporative Cooling Media, Kraft Paper
Mfr # JTS-M260S
Zoro # G711379652
product price: $382.99
/ea
Free Shipping & Returns
$382.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Environmental Applications Commercial/Industrial, Agriculture/Horticulture, Athletics/Sports, DOD/Corrections, Manufacturing/Warehouse
- Height 48 in
- Width 12 in
- Depth 6 in
- Pad Material Kraft Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Breezer
- MFR # JTS-M260S
- Zoro # G711379652
- Country of Origin China
- Category Evaporative Cooler Pads and Accessories
Dimensions
Height | 48 in |
Width | 12 in |
Depth | 6 in |
Details
Environmental Applications | Commercial/Industrial, Agriculture/Horticulture, Athletics/Sports, DOD/Corrections, Manufacturing/Warehouse |
Pad Material | Kraft Paper |
Replaces Part No. | Portacool Jetstream 260 |
Includes | 5 Media Panels |
For Use With | Jestream 260 |
Item | Evaporative Cooling Media |
Description
Evaporative Cooling Media, Environmental Applications Commercial/Industrial; Agriculture/Horticulture; Athletics/Sports; DOD/Corrections; Manufacturing/Warehouse, Height 48 in, Width 12 in, Depth 6 in, Pad Material Kraft Paper, Replaces Part No. Portacool Jetstream 260, Includes 5 Media Panels, For Use With Jestream 260
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUNO Wrench (F/Cfs22 Filter) (68900-32)
- FRIEDRICH Window Air Conditioner, 230V AC, 23 5/8 in W. (CCW18B30B)
- CARRIER Contactor 24V, 40A, 3 Pole (HN53CD024)
- CARRIER Blower Wheel (LA22RC011)
- PORTACOOL Cover, 61"H x 42"W x25"D, Vinyl (CVRR0003K)
- DIAL MFG Qt 1Step Cooler Cleaner (5225)
- DIAL MFG MOTOR CORD 36""2SPD115V (7546)
- DIAL MFG Valve Float Coolr Brnz (4178)
- DIAL MFG VALVE FLOAT BRASS 1/4"" (4153)
- PORTACOOL Jetstream Pump, 115V AC, 6"H, 7"W (PARPMP00060A)
- PORTACOOL Louver Kit, Plastic (PARLVR000200)
- Power Breezer Evaporative Cooler Pads and Accessories