Shop All Evaporative Cooler Pads and Accessories
Power Breezer
Evaporative Cooling Media, Kraft Paper
Mfr # JTS-M230S
Zoro # G511379647
product price: $96.19
/ea
Free Shipping & Returns
$96.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Environmental Applications Commercial/Industrial, Agriculture/Horticulture, Athletics/Sports, DOD/Corrections, Manufacturing/Warehouse
- Height 24 in
- Width 11 in
- Depth 4 in
- Pad Material Kraft Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Breezer
- MFR # JTS-M230S
- Zoro # G511379647
- Country of Origin China
- Category Evaporative Cooler Pads and Accessories
Dimensions
Height | 24 in |
Width | 11 in |
Depth | 4 in |
Details
Environmental Applications | Commercial/Industrial, Agriculture/Horticulture, Athletics/Sports, DOD/Corrections, Manufacturing/Warehouse |
Pad Material | Kraft Paper |
Replaces Part No. | Portacool Jetstream 230 |
For Use With | Jestream 230 |
Includes | 2 Media Panels |
Item | Evaporative Cooling Media |
Description
Evaporative Cooling Media, Environmental Applications Commercial/Industrial; Agriculture/Horticulture; Athletics/Sports; DOD/Corrections; Manufacturing/Warehouse, Height 24 in, Width 11 in, Depth 4 in, Pad Material Kraft Paper, Replaces Part No. Portacool Jetstream 230, Includes 2 Media Panels, For Use With Jestream 230
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, Poly Film (0631-0400-0002)
- FANTECH Inline Bathroom Fan, Steel, 120V, 70W (PB 270L10-2)
- KOCH FILTER 14x20x1 High Capacity Pleated Air Filter, MERV 8 (102-701-003)
- HONEYWELL Pneumatic Thermostat, Single Temperature, Heating and Cooling, 1/8 in (TP973A2076/U)
- DIAL MFG Motor Pulley 1/2Hp (6244)
- PORTACOOL Hose Adaptor (HOSE-FTG-05)
- B & K Pulley Puller Evap Coolr (6100)
- DIAL MFG HOOK UP KIT PLSTC 1/4"" (4472)
- PORTACOOL Cover, 70"H x 55"W x33"D, Vinyl, PK4 (CVRR0004K)
- DIAL MFG Tan Plastic Evaporative Cooler Coating (5623)
- DIAL MFG 3/4" Spider Bearing (6684)
- Power Breezer Evaporative Cooler Pads and Accessories