Shop All Evaporative Cooler Pads and Accessories
Power Breezer
Evaporative Cooling Media, Kraft Paper
Mfr # JTS-M220S
Zoro # G711379645
product price: $84.39
/ea
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Environmental Applications Commercial/Industrial, Agriculture/Horticulture, Athletics/Sports, DOD/Corrections, Manufacturing/Warehouse
- Height 19 in
- Width 11 in
- Depth 4 in
- Pad Material Kraft Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Breezer
- MFR # JTS-M220S
- Zoro # G711379645
- Country of Origin China
- Category Evaporative Cooler Pads and Accessories
Dimensions
Height | 19 in |
Width | 11 in |
Depth | 4 in |
Details
Environmental Applications | Commercial/Industrial, Agriculture/Horticulture, Athletics/Sports, DOD/Corrections, Manufacturing/Warehouse |
Pad Material | Kraft Paper |
Replaces Part No. | Portacool Jetstream 220 |
Includes | 2 Media Panels |
Item | Evaporative Cooling Media |
For Use With | Jestream 220 |
Description
Evaporative Cooling Media, Environmental Applications Commercial/Industrial; Agriculture/Horticulture; Athletics/Sports; DOD/Corrections; Manufacturing/Warehouse, Height 19 in, Width 11 in, Depth 4 in, Pad Material Kraft Paper, Replaces Part No. Portacool Jetstream 220, Includes 2 Media Panels, For Use With Jestream 220
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO BLOWER High Pressure Blower, Radial Blade, 3 HP (1200-3HP)
- DIVERSITECH Fin Comb Kit, 13 to 20 Fins per In. (T-101)
- DAYTON Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 60.0 kW (4TDH7)
- IMPERIAL Mechanical Manifold Gauge Set, 4-Valve (644-C)
- DIAL MFG MOTOR CORD 36""2SPD115V (7546)
- DIAL MFG 29X29 Aspen Cooler Pad (3046)
- B & K ZINC BLOWR PULLY14""X3/4"" (6340)
- HESSAIRE Replacement Pump for MC26A Mobile Cooler Model (6026050)
- DIAL MFG Cooler Leg Kit Rndcorner (7805)
- MASTERCOOL Protective Cover, Polyester and PP (MCP44-EC)
- CHAMPION COOLER 120V Residential Pump (110436-1)
- Power Breezer Evaporative Cooler Pads and Accessories