Shop All Evaporative Cooler Pads and Accessories
Power Breezer
Evaporative Cooling Media, Kraft Paper
Mfr # 520-600-001-A
Zoro # G811379675
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Environmental Applications Commercial/Industrial, Agriculture/Horticulture, Athletics/Sports, DOD/Corrections, Manufacturing/Warehouse
- Height 25 3/16 in
- Width 11 13/32 in
- Depth 4 in
- Pad Material Kraft Paper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Breezer
- MFR # 520-600-001-A
- Zoro # G811379675
- Country of Origin China
- Category Evaporative Cooler Pads and Accessories
Dimensions
Height | 25 3/16 in |
Width | 11 13/32 in |
Depth | 4 in |
Details
Environmental Applications | Commercial/Industrial, Agriculture/Horticulture, Athletics/Sports, DOD/Corrections, Manufacturing/Warehouse |
Pad Material | Kraft Paper |
Replaces Part No. | Power Breezer E520M |
For Use With | Power Breezer E520M |
Item | Evaporative Cooling Media |
Description
Evaporative Cooling Media, Environmental Applications Commercial/Industrial; Agriculture/Horticulture; Athletics/Sports; DOD/Corrections; Manufacturing/Warehouse, Height 25 3/16 in, Width 11 13/32 in, Depth 4 in, Pad Material Kraft Paper, Replaces Part No. Power Breezer E520M, For Use With Power Breezer E520M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKEL PRODUCTS 240VAC Hazardous-Location Electric Heater, 1 Phase, 7.5 Amps AC (FEP-1824-1RA)
- TOUGH GUY Flue Brush, Dia 5, 1/4 MNPT, Length 8 (3EDJ3)
- UNITED ELECTRIC Pressure Switch (10F-11)
- GREENSEAM Collar W/Damper, 4 in Duct Dia, Galvanized Steel, 26 GA, 6 in W x (GR6POCR4GA26D)
- HESSAIRE Evaporative Cooler Pad, 24" H, 12" W (P24X12X6-3)
- HESSAIRE 215 in H X 10 in W Tan Canvas Media Pad Set (6036053)
- DIAL MFG Basket Pump Mesh (4222)
- B & K Phoenix Custom Clean Metal Evaporative Cooler Pump (BDC100-12)
- DIAL MFG 29X29 Aspen Cooler Pad (3046)
- DIAL MFG Dial Mfg 3072 28 x 34 in. Duracool Pad (888693)
- PORTACOOL Caster Kit, For 40JJ47, 40JJ48 (PARPACCST600)
- Power Breezer Evaporative Cooler Pads and Accessories