Shop All Mist Cooling Equipment
This Product is Discontinued
Power Breezer
Evaporative Cooling Fan (Discontinued)
Mfr # PB20-MAX-1B
Zoro # G3635166
Free Shipping & Returns
This Product is Discontinued
Key Features
- Standards ETL US/CAN, Mil-STD 810G
- Number of Speeds 8
- Water Capacity 85 gal
- Height 76 in
- Blade Diameter 23 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Breezer
- MFR # PB20-MAX-1B
- Zoro # G3635166
- Country of Origin United States
- Category Mist Cooling Equipment
Dimensions
Height | 76 in |
Blade Diameter | 23 in |
Depth | 45 in |
Power Cord Length | 25 ft |
Width | 33 in |
Details
Item | Evaporative Cooling Fan |
Standards | ETL US/CAN, Mil-STD 810G |
Number of Speeds | 8 |
Water Capacity | 85 gal |
Amps | 15 A |
HP | 1 hp |
Environmental Applications | Military |
Voltage | 220 V AC |
Phase | 1 |
Description
Evaporative Cooling Fan, Environmental Applications Military, Blade Diameter 23 in, 1 hp HP, 15 A Amps, 220 V AC Voltage, 1 Phase, Power Cord Length 25 ft, Number of Speeds 8, Water Capacity 85 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.