Shop All Duct Fan Accessories
Power Breezer
Ducting, Includes Mounting Straps
Mfr # 600-070-A
Zoro # G4319746
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. PB10-A-06-B, PB10-MAX-06-B
- Includes Mounting Straps
- Accessory Type Ducting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Breezer
- MFR # 600-070-A
- Zoro # G4319746
- Country of Origin China
- Category Duct Fan Accessories
Details
Item | Ducting |
For Use With | Mfr. No. PB10-A-06-B, PB10-MAX-06-B |
Includes | Mounting Straps |
Accessory Type | Ducting |
Description
Ducting, For Use With Mfr. No. PB10-A-06-B, PB10-MAX-06-B, Includes Mounting Straps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELKIRK THIMBL WAL BVNT 6""6RV-WT (187706)
- LIEBERT Contactor, 3 Pole, 24V Coil, 15A (124501P1S)
- CARRIER Wheel, 11" x 10", 1/2" Bore, CW (LA22ZA127)
- SCHNEIDER ELECTRIC Electric Actuator, 208V, Normally Open (AG23D020)
- NORDFAB Duct Clamp 9 1/2 in W, 1 in H (8010005528)
- SUNCOURT DuctMuffler 12" In-Line Noise Muffler (DM112)
- SOLER & PALAU Inline Backdraft Damper, 8" (MCA-200)
- GREENSEAM Duct Collar w/Damper 8 in W, 6 in H (GR6POCR5GA24D)
- GREENSEAM Duct Collar w/Damper 16 in W, 6 in H (GR6POCR14GA24D)
- NORDFAB Duct Clamp 6 1/2 in W, 1 in H (8010005625)
- SOLER & PALAU Steel Backdraft Damper, 8" (CAR200)
- Power Breezer Duct Fan Accessories