Shop All Air Circulators
This Product is Discontinued
Power Breezer
Ducting 20" (Discontinued)
Mfr # PB600-005-01
Zoro # G0492558
Free Shipping & Returns
This Product is Discontinued
Key Features
- Blade Diameter 20"
- Material Vinyl
- Color Gray
- Includes Reducer, 10ft of Ducting
- Fan Accessory Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Breezer
- MFR # PB600-005-01
- Zoro # G0492558
- UPC # 858514005178
- Country of Origin United States
- Category Air Circulators
Dimensions
Blade Diameter | 20" |
Base Dia. | 20" |
Details
Item | Ducting |
Material | Vinyl |
Color | Gray |
Includes | Reducer, 10ft of Ducting |
Fan Accessory Color | Gray |
Fan Accessory Material | Vinyl |
Fan Accessory Type | Ducting |
Application | Accessories |
Finish | Black |
For Use With | Power Breezer models PB10-A-06B, PB10-A-1B, PB10-A-BL PB20-A1B |
Accessory Type | Ducting |
Description
Ducting, Material Vinyl, For Use With PB10-A-1B, PB10-A-BL PB20-A1B, Power Breezer Models PB10-A-06B, Includes 10ft of Ducting, Reducer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.