Shop All Wire Connectors
Power Assemblies
Type W Extension 40 Camlock Series 16 MF 50ft, Red
Mfr # 40TW16050MFR
Zoro # G708283979
Free Shipping & Returns
$751.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power Assemblies
- MFR # 40TW16050MFR
- Zoro # G708283979
- UPC # 655676590340
- Country of Origin United States
- Category Wire Connectors
Description
Type W ExtraHardUse CAM Lock cable extensions NEMA 3R cables are created from CPE with EPR rubber insulation, for greater abrasion resistance and flexibility in a variety of applications This strong cabling is ideal for use when connecting portable power distribution units such as panelswitchboards, transfer switches, and transformers to a generator or other temporary power sourceConnector Type Series 16 Camlock Male to FemaleLength 50ftColor Red
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Two Hole Lug Compression Connector, 6 AWG (542050310)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97102)
- PARTNERS BRAND Cable Tie Mounts, 1"x1", Natural, PK100 (CTM11N)
- REMINGTON INDUSTRIES 26 AWG Gauge Solid Hook Up Wire, 25 ft Length, Black, 0.0190" Diameter, UL1007, 300 Volts (26UL1007SLDBLA25)
- POWER ASSEMBLIES Type W 400A Pig Tails Series 16 FemaleTinned Cdr 6ft, Blue (40TW16006FTB)
- POWER ASSEMBLIES California Style 125250 Locking Assembly, M to F, 50A, 25ft (CS4O50025MF)
- POWER ASSEMBLIES Type W Extension 40 Camlock Series 16 MF 50ft, Brown (40TW16050MFH)
- POWER ASSEMBLIES Type W 400A Pig Tails Series 16 MaleTinned Cdr 6ft, Black (40TW16006MTE)
- SUPCO Wire Connector, T1150C, PK100 (T1150C)
- HILLSDALE TERMINAL 12-10 N/I #8 Spade, PK500 (50280N)
- GARDNER BENDER PushGard Push-in Wire Connector, 3-Port (19-PC3)
- Power Assemblies Wire Connectors & Disconnects