Shop All Wire Connectors
Power Assemblies
Type W Extension 40 Camlock Series 16 MF 25ft, Brown
Mfr # 40TW16025MFH
Zoro # G908283984
Free Shipping & Returns
$417.99
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
- Brand Power Assemblies
- MFR # 40TW16025MFH
- Zoro # G908283984
- UPC # 655676590296
- Country of Origin United States
- Category Wire Connectors
Description
Type W ExtraHardUse CAM Lock cable extensions NEMA 3R cables are created from CPE with EPR rubber insulation, for greater abrasion resistance and flexibility in a variety of applications This strong cabling is ideal for use when connecting portable power distribution units such as panelswitchboards, transfer switches, and transformers to a generator or other temporary power sourceConnector Type Series 16 Camlock Male to FemaleLength 25ftColor Brown
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
- EATON Proximity Sensor, Inductive, 12mm, NO (E59-M12A105C02-D1)
- ADVANCE CABLE TIES 36 175lb UV Black Cable Tie 50/BG (AL-36-175-0-L)
- SUPERIOR ELECTRIC 9 Feet 12 AWG SJO 3 Wire 125 Volt NEMA 5-15P Electrical Cord (EC123)
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (52SA2BDB)
- POWER ASSEMBLIES California Style 125250 Locking Assembly, M to F, 50A, 25ft (CS4O50025MF)
- POWER ASSEMBLIES Type W Extension 40 Camlock Series 16 MF 50ft, Brown (40TW16050MFH)
- POWER ASSEMBLIES Type W 400A Pig Tails Series 16 MaleTinned Cdr 6ft, Black (40TW16006MTE)
- POWER ASSEMBLIES Type W 400A Pig Tails Series 16 FemaleTinned Cdr 6ft, Blue (40TW16006FTB)
- ABB OXP10X500, PSTL SHAFT 19.7 10 X 500 (OXP10X500)
- POLARIS Wire Connector, Insulated, 14 AWG, 2/0 AWG (IPLD2/0-3B)
- GARDNER BENDER Hex Head Winged Wire Connector, 14-6, PK15 (25-2H2)
- Power Assemblies Wire Connectors