Shop All Wire Connectors
Power Assemblies
Type W Extension 40 Camlock Series 16 MF 25ft, Blue
Mfr # 40TW16025MFB
Zoro # G908283991
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power Assemblies
- MFR # 40TW16025MFB
- Zoro # G908283991
- UPC # 655676590272
- Country of Origin United States
- Category Wire Connectors
Description
Type W ExtraHardUse CAM Lock cable extensions NEMA 3R cables are created from CPE with EPR rubber insulation, for greater abrasion resistance and flexibility in a variety of applications This strong cabling is ideal for use when connecting portable power distribution units such as panelswitchboards, transfer switches, and transformers to a generator or other temporary power sourceConnector Type Series 16 Camlock Male to FemaleLength 25ftColor Blue
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Liquid Tight Connector, 1/2in., Silver (3702-1)
- KABLE KONTROL Kable Kontrol® Zip Ties - 4" Long - 100 Pc Pk - Gray color - Nylon - 18 Lbs Tensile Strength (CT204CL-GRAY)
- SQUARE D 208/240v 40a 2p DP Contactor (8910DPA42V09)
- NVENT HOFFMAN Carbon Steel Enclosure, 12 in H, 12 in W, 4 in D, NEMA 1, Screw On (ASG12X12X4)
- POWER ASSEMBLIES Type W 400A Pig Tails Series 16 FemaleTinned Cdr 6ft, Blue (40TW16006FTB)
- POWER ASSEMBLIES Type W Extension 40 Camlock Series 16 MF 50ft, Brown (40TW16050MFH)
- POWER ASSEMBLIES Type W 400A Pig Tails Series 16 MaleTinned Cdr 6ft, Black (40TW16006MTE)
- POWER ASSEMBLIES California Style 125250 Locking Assembly, M to F, 50A, 25ft (CS4O50025MF)
- UNISTRUT Unistrut RP1377EG Strut 4 Hole Splice Cleavis (3407566)
- EATON WIRING DEVICES L620C Locking 3 Wire Ground Connector (6730279)
- POLARIS Polaris Multi-Tap Connector, 4 Port (IPLD500-4CB)
- Power Assemblies Wire Connectors