Shop All Wire Connectors
Power Assemblies
Type W 400A Pig Tails Series 16 MaleTinned Cdr 10ft, White
Mfr # 40TW16010MTW
Zoro # G708284099
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power Assemblies
- MFR # 40TW16010MTW
- Zoro # G708284099
- UPC # 655676590098
- Country of Origin United States
- Category Wire Connectors
Description
This Type W NEMA 3R cable is created from CPE and EPR rubber insulation, for greater abrasion resistance and flexibility in a mining, heavy industrial, and convention center applications This strong cabling is ideal for use when connecting portable power distribution units such as panelswitchboards, transfer switches, and transformers to a generator or other temporary power sourceConnector Type Series 16 Male CamLock Connector to Tinned cdrAmperage 400A Length 10ftColor White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Grounding Connector, 1" Conduit Size (3514-3)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 36" Inch Long Heavy Duty - Natural Nylon - 175 Lbs Tensile Strength - 100 pc Pack (CT297-100)
- MELTRIC 31-98243-K04-262 INLET (31-98243-K04-262)
- PANDUIT Lug Compression Connector, No.6 AWG (LCA6-38-L)
- POWER ASSEMBLIES Type W 400A Pig Tails Series 16 MaleTinned Cdr 6ft, Black (40TW16006MTE)
- POWER ASSEMBLIES Type W Extension 40 Camlock Series 16 MF 50ft, Brown (40TW16050MFH)
- POWER ASSEMBLIES Type W 400A Pig Tails Series 16 FemaleTinned Cdr 6ft, Blue (40TW16006FTB)
- POWER ASSEMBLIES California Style 125250 Locking Assembly, M to F, 50A, 25ft (CS4O50025MF)
- GROTE LED Pigtail (66931)
- TECHFLEX Deutsch, Connector Kit, 8 Pin (DT08GY)
- DRYCONN Large Waterproof Wire Connector, PK15 (62325)
- Power Assemblies Wire Connectors