Shop All Wire Connectors
Power Assemblies
Type W 400A Pig Tails Series 16 FemaleTinned Cdr 3ft, Green
Mfr # 40TW16003FTG
Zoro # G408284016
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power Assemblies
- MFR # 40TW16003FTG
- Zoro # G408284016
- UPC # 655676587883
- Country of Origin United States
- Category Wire Connectors
Description
This Type W NEMA 3R cable is created from CPE and EPR rubber insulation, for greater abrasion resistance and flexibility in a mining, heavy industrial, and convention center applications This strong cabling is ideal for use when connecting portable power distribution units such as panelswitchboards, transfer switches, and transformers to a generator or other temporary power sourceConnector Type Series 16 Female CamLock Connector to Tinned CdrAmperage 400A Length 3ftColor Green
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Duplex Two Gang Cover Fitting, Gray, Steel (G4047BF)
- ZORO SELECT Clamp, OD 1 In, 1/2 In W, Vinyl, PK25 (COV1709Z1)
- JOKARI Ferrules Strips, 8mm, 1.0mm, Red, PK500 (60110)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS6)
- POWER ASSEMBLIES Type W Extension 40 Camlock Series 16 MF 50ft, Brown (40TW16050MFH)
- POWER ASSEMBLIES California Style 125250 Locking Assembly, M to F, 50A, 25ft (CS4O50025MF)
- POWER ASSEMBLIES Type W 400A Pig Tails Series 16 FemaleTinned Cdr 6ft, Blue (40TW16006FTB)
- POWER ASSEMBLIES Type W 400A Pig Tails Series 16 MaleTinned Cdr 6ft, Black (40TW16006MTE)
- HARTING Han 8 Mod-Female-C 16 A, PK 2 (09140083101)
- HOSA TECHNOLOGY Hosa Technology Eight-Pole Cable Connector With Latch (NL8FC)
- MIDWEST FASTENER #8 Ceramic Twist-on Wire Connector, s 6PK (76184)
- Power Assemblies Wire Connectors & Disconnects