Shop All Wire Connectors
Power Assemblies
Type W 400A Pig Tails Series 16 FemaleBlunt 6ft, White
Mfr # 40TW16006FBW
Zoro # G508284022
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power Assemblies
- MFR # 40TW16006FBW
- Zoro # G508284022
- UPC # 655676589139
- Country of Origin United States
- Category Wire Connectors
Description
This Type W NEMA 3R cable is created from CPE and EPR rubber insulation, for greater abrasion resistance and flexibility in a mining, heavy industrial, and convention center applications This strong cabling is ideal for use when connecting portable power distribution units such as panelswitchboards, transfer switches, and transformers to a generator or other temporary power sourceConnector Type Series 16 Female CamLock Connector to BluntAmperage 400A Length 6ftColor White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Input/Output Module, Inputs8, Relay Outpt8 (EASY-E4-AC-16RE1)
- ERICSON Plug Nema 5-20, Smart Monitor Perma-Tite (1512-PW6PL)
- HUBBELL WIRING DEVICE-KELLEMS Cable Protector, 1 Channel, Yellow, 10 ft.L (FT2Y10)
- HALEX 34 90 DEG Rigid Elbow (64107)
- POWER ASSEMBLIES Type W 400A Pig Tails Series 16 FemaleTinned Cdr 6ft, Blue (40TW16006FTB)
- POWER ASSEMBLIES Type W 400A Pig Tails Series 16 MaleTinned Cdr 6ft, Black (40TW16006MTE)
- POWER ASSEMBLIES Type W Extension 40 Camlock Series 16 MF 50ft, Brown (40TW16050MFH)
- POWER ASSEMBLIES California Style 125250 Locking Assembly, M to F, 50A, 25ft (CS4O50025MF)
- ABB OHY45J6, PISTOL HDL, 45MM, UL TYPE 3R, 12 (OHY45J6)
- IDEAL Twist On Wire Connector, 18-10 AWG, PK100 (30-076)
- ABB OXP6X265, PSTL SHAFT 10.4 (OXP6X265)
- Power Assemblies Wire Connectors