Shop All Circuit Breaker & Panelboard Accessories
Power Assemblies
Double Set Scr w Cap, 400A, 120/208V
Mfr # PNL-04AL9DFCS-4
Zoro # G908284141
product price: $658.99
/ea
Free Shipping & Returns
$658.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/208V
- Amps 400A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Assemblies
- MFR # PNL-04AL9DFCS-4
- Zoro # G908284141
- UPC # 655676590876
- Country of Origin United States
- Category Circuit Breaker & Panelboard Accessories
Details
Item | Double Set Scr w Cap |
Voltage | 120/208V |
Amps | 400A |
Description
These preassembled 5hole cam panels are constructed of powder coated aluminum with evenly spaced holes that reduce labor and costs associated with cutting your own connection holes and also provide a smooth finish Each panel comes with 5 color coded connectors and allows for organized higher density portable power distribution configurationsSize 45 W x 15Gender FemaleAmperage 400AVoltage 3 Phase 120208 VoltCam Angle 90 degreesCap Clear SnapbacksConnection Type Double SetScrew
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Welding Cable, 3/0, 10 ft., Red, Rubber (19YE39)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 2 to 1/2In (RB200-50)
- SQUARE D Load Center Cover, HOM, 42 Spaces (HOMC42UC)
- IFM Cordset, 3 Pin, Receptacle, Female (E18215)
- POWER ASSEMBLIES Double Set Scr w/Cap, 400A, 120/208V (PNL-04AL9DMCS-4)
- GE FILLER PLATE 4PK GE (THFILLERP)
- SQUARE D QOU Circuit Breaker Mounting Foot, 2P (QOUMF2)
- SCHNEIDER ELECTRIC Undervoltage Release, 220 to 240V AC/24V DC, None Poles (M9A26960)
- SQUARE D Panelboard accessory, NF, breaker kit, subfeed, 250A, J frame (NF250SFBJ)
- MAXPOWER PK9GTACP 9 Terminal Ground Bar Kit (MA780532)
- SQUARE D Enclosure cover, NQ and NF panelboards, NEMA 1, flush, hinged, 20in W x 38in H (NC38FHR)
- Power Assemblies Circuit Breaker & Panelboard Accessories