Shop All Wire Connectors
Power Assemblies
California Style 125250 Locking Assembly, M to F, 50A, 50ft
Mfr # CS4O50050MF
Zoro # G408284139
Free Shipping & Returns
$746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power Assemblies
- MFR # CS4O50050MF
- Zoro # G408284139
- UPC # 655676598766
- Country of Origin United States
- Category Wire Connectors
Description
These 50 amp Spider Box locking device extensions are created to provide extreme flexibility and resistance in rugged environments The ergonomic connector is ideal for gripping, pulling, and turning during installation Ideal for use on entertainment equipment rentals, mining and construction, industrial, and mobile or temporary power solutions such as generators SpecsUL Listed64 SOOWAmperage 50 AmpLength 50ftConnector Type Locking California Style125150 Male to Female
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON 2NC Safety Interlock Switch IP 67 (D4NS-4BF-NPT)
- VELCRO BRAND 1/2" W x 8" L Hook-and-Loop Black One-Wrap Thin Strap, 100 pk. (95172)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB4BW0G15)
- HUBBELL Wall Switch, 20A, Gray, 1 HP, 4-Way Switch (DS420GY)
- POWER ASSEMBLIES California Style 125250 Locking Assembly, M to F, 50A, 25ft (CS4O50025MF)
- POWER ASSEMBLIES Type W Extension 40 Camlock Series 16 MF 50ft, Brown (40TW16050MFH)
- POWER ASSEMBLIES Type W 400A Pig Tails Series 16 FemaleTinned Cdr 6ft, Blue (40TW16006FTB)
- POWER ASSEMBLIES Type W 400A Pig Tails Series 16 MaleTinned Cdr 6ft, Black (40TW16006MTE)
- ANDERSON POWER PRODUCTS PP15/45 HSG BLK (1327G6)
- MIDWEST FASTENER 1/2" Copper Stud Electrical Lugs 4PK (70592)
- ANDERSON POWER PRODUCTS PP15/45 2-4 Pole Hardware Kit (115G1BK)
- Power Assemblies Wire Connectors