Shop All Wire Connectors
Power Assemblies
California Style 125250 Locking Assembly, M to F, 50A, 25ft
Mfr # CS4O50025MF
Zoro # G508284138
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Assemblies
- MFR # CS4O50025MF
- Zoro # G508284138
- UPC # 655676598759
- Country of Origin United States
- Category Wire Connectors
Description
These 50 amp Spider Box locking device extensions are created to provide extreme flexibility and resistance in rugged environments The ergonomic connector is ideal for gripping, pulling, and turning during installation Ideal for use on entertainment equipment rentals, mining and construction, industrial, and mobile or temporary power solutions such as generators SpecsUL Listed64 SOOWAmperage 50 AmpLength 25ftConnector Type Locking California Style125150 Male to Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Switch, Brown, 2-Pole Switch, 1 to 2 HP (4902B)
- MERSEN Pwr Dist Block, 175A, 3P, 2P Secndry, 600VAC (MPDB63193)
- RACO Reducing Washer, 3-1/2" To 2", Steel (1389)
- EATON BUSSMANN Open Fuse Block Cover, H; K UL Class, 70 to 100A Amp Range, 600V AC/DC Volt Rating (CVR-RH-60100)
- POWER ASSEMBLIES Type W Extension 40 Camlock Series 16 MF 50ft, Orange (40TW16050MFO)
- POWER ASSEMBLIES Type W Extension 40 Camlock Series 16 MF 50ft, Brown (40TW16050MFH)
- POWER ASSEMBLIES Type W 400A Pig Tails Series 16 MaleTinned Cdr 6ft, Black (40TW16006MTE)
- GROTE Main Harness, 35 Foot, Blue (66080)
- HARTING Han A Base Panel Mount 1 Lever, PK 10 (09200030301)
- KNIPEX Solar Crimp Locator, For MC4, 10-13 Ga (97 49 66 1)
- WOODHEAD Micro Change 30V 4A Connector (1200710045 8A5006-31)
- Power Assemblies Wire Connectors & Disconnects