Shop All DVD Players
Power Acoustik
Power Acoustik TI702HB 7 in. Farenheit LCD Double Din Indash Bluetooth Android Phonelink Remote DVD Player
Mfr # TI702HB
Zoro # G304160940
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power Acoustik
- MFR # TI702HB
- Zoro # G304160940
- UPC # 709483059351
- Country of Origin China
- Category DVD Players
Description
Features
- 2-DIN DVD Player Multimedia System with 7" LCD
- ISO 2-Din Chassis, Install Bracket Included
- HD 7" 1024 x 600 LCD with Adjustable Backlight
- Clear Glass Resistive Anti-Glare Touchscreen
- 7-Color RGB LED Illuminated Keys & Accents
- Bluetooth 4.0 Phone Calling + A2DP Audio Streaming
- RCA Back-up Camera Input with +12V Auto-on Trigger
- Accessory Steering Wheel Remote Control Included
- Steering Wheel Remote Control Input(s) Included
- 10-Band 8db Boost/Cut Equalizer & Preset EQs
- ID3 Tag & Album Art & Title Display
- Steering Wheel Remote Control Included
- Digital Media Playback
- Video & Audio Playback from DVD, DVDR, CD, & CDR Discs
- Video & Audio Playback from 64GB USB or Full Size SD Card
- 1080p MP4 & WMV Video Playback, MP3 & WMA Audio Playback
- Audio/Video In's & Out's
- AUX Audio (3.5mm) Input for External Devices on Front Panel
- 6ch Preamp RCA Outputs, Front + Rear + Variable Subwoofer, 4V
- RCA A/V Input for External Source Display + 2 RCA Video Output
- 4Ch. 300w Max Class A/B Full Range Speaker Amplifier Built-in
- Android PhoneLink
- Android PhoneLink Mobile Device Integration
- Complete Control Of Android Devices via USB
- Size: 7 in.
- Weight: 4.55 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Rhino 4200 Case Kit (1835374)
- MIGHTY MAX BATTERY 12V 5AH SLA Battery Replacement for Craftsman Garage Door 41A822 (ML5-122676613)
- DANTONA Dantona Industries CCR-IWL220 Replacement Credit Card Reader Battery for Ingenico 295006044 (CCR-IWL220)
- MOXA 1Port Rs-232/422/485 Serial Dvc Srvr, 10/100Mbaset(X), 1Kv, Nport Ia5150A (NPort IA5150A)
- SUPERSONIC Supersonic SC-38HT 5.1 Channel DVD Home Theater System with Karaoke Function (SC-38HT)
- HAMILTON ELECTRONICS (HE) CORPORATION Hamilton Electronics LCAS2 AudioStar ALPHA - 6 Station Listening Center (LCAS2)
- LG ELECTRONICS 8X USB 2.0 Ultra Slim Portable DVD±RW External Drive w/M-DISC (GP70NS50)
- LG ELECTRONICS GP65NB60 8X USB 2.0 Ultra Slim Portable DVD±RW External Drive (GP65NB60)
- GPX Dvd Player Single 2Ch (D200B)
- LG ELECTRONICS GP65NW60 8X USB 2.0 Ultra Slim Portable DVD±RW External Drive (GP65NW60)
- MAXELL DVD Lens Cleaner (190059)
- Power Acoustik DVD Players