Shop All Receivers & Amplifiers
Power Acoustik
Power Acoustik PL-700HB 7 in. Double-Din Bluetooth & Android PhoneLink Receiver
Mfr # PL-700HB
Zoro # G604043080
Free Shipping & Returns
$94.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Power Acoustik
- MFR # PL-700HB
- Zoro # G604043080
- UPC # 709483061446
- Country of Origin China
- Category Receivers & Amplifiers
Description
Android PhoneLink mirrors Android smartphone display to head unit screen via USB and retains use of smart device's voice recognition service.
Features- HD 800 x 480 LCD with adjustable backlight
- SmartSense clear glass capactive touchscreen
- 7-color RGB LED illuminated keys and accents
- Bluetooth 4.0 phone calling plus A2DP audio streaming
- Digital media playback from up to 64 GB USB flash drive 1080p MP4 and WMV video playback
- MP3 and WMA audio playback
- Front panel 3.5 mm aux input for external devices
- RCA A/V input for external sources input on back panel
- RCA backup camera input with +12-volt auto-on trigger
- RCA video outputs to rear seat entertainment systems
- 4 channel, 300 watts max, Class AB full-range speaker amp
- 10 band, 8 dB Boost/Cut equalizer and preset EQs
- 1 pair of RCA preamp outputs
- Remote And Installation Hardware, Including Mounting Brackets
- Size: 7 in.
- Weight: 3.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Mousepad w/Wrist Support, Black (9252001)
- MIGHTY MAX BATTERY 12V 8Ah UPS Battery Replaces 35w EnerSys Datasafe NPX-35T (ML8-121102)
- ADESSO PUBLISHING Adesso 2.4Ghz Wireless Red Fabric Mini Optical Mouse, 5-Button (IMOUSES80R)
- MIGHTY MAX BATTERY 12V 10AH SLA Battery For Bobcat X4 Transportable Scooter (ML10-12153112)
- PYLE Bluetooth Amplifier Receiver Sound Syste (PPRE70BT)
- PYLE 40 Watt Amplifier W/ 25 & 70 Volt Output (PCM20A)
- PYLE Compact Home Theater Amplifier Receiver (PDA65BU)
- SOUNDWAVE Installation Solutions Mini Stereo Amplifier with 3.5 Aux Input (SO142892)
- PYLE Bt Powered Hybrid Preamplifier Receiver (P2203ABTU.5)
- PYLE 60 Watt Class-T Hi-Fi Audio Amplifier With Ac Adapter Included (PFA200)
- PYLE Bluetooth Home Theater Receiver (PD1000BT)
- Power Acoustik Receivers & Amplifiers