Shop All 12 Volt Adapters
Power Acoustik
Power Acoustik PD720B Single DIN 7 in. Flipout AM; FM; CD; DVD & BT
Mfr # PD720B
Zoro # G803685593
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Acoustik
- MFR # PD720B
- Zoro # G803685593
- UPC # 709483058231
- Country of Origin China
- Category 12 Volt Adapters
Description
The Wholesale House have become the largest car audio distributor in the United States. Our team works very hard at securing the best products at the best prices and we are confident that nobody can beat the incredible deals we offer.
Features- Single DIN 7 in. Flipout AM, FM, CD, DVD & BT
- Single DIN DVD, CD/MP3, SD/USB, AM/FM Receiver, w/ Motorized 7" LCD, & Bluetooth
- Bluetooth V3.0 Hands-Free Calling from Enabled Phone
- A2DP Wireless MP3 Audio Playback from Enabled Devices
- Accepts Axxess OEM Steering Wheel Control Interface
- 17 Million Color Combination RGB Illumination
- Theft-Deterrent Detachable Faceplate
- Advanced FM/AM Tuner with RDBS Receiver
- Playback from DVD & CD of MP3 & MP4
- Playback from 64GB SD/USB of MP3 & MP4
- 480 x 234 Resolution TFT-LCD Display
- ID3 MP3 Tag Reading for Track & Information
- AUX Audio Input for Personal Media Devices
- Front/Rear/Subwoofer RCA Outputs
- RCA Audio/Video Input to Auxliary Devices
- Variable Subwoofer Low Pass Crossover
- Video Output for Auxiliary Devices
- Rear View Camera Input w/ Trigger
- 300w 4ch. MOSFET Speaker Outputs
- 800 x 480 Widescreen Resolution
- 400NIT LED Backlight
- Wireless remote
- Size: 7"
- Weight: 5.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RKI STEEL UNDERBODY 60X18X18 BLK (H601818)
- FEL-PRO Engine Oil Pan Gasket Set, OS 5197 C-5 (OS 5197 C-5)
- WALKER EXHAUST Exhaust Resonator And Pipe Assembly, 47842 (47842)
- SURE SHOT Filler Cap, Quick Connect (S-118F)
- ROADPRO Beverage Heater, Auto Travel, 12V (RPBH-012)
- POWERCOMM 12v Outlet 2-Port Plug w 6in Leads (215-57103)
- ARCON LED Scare Light with Lens, Bright White (ARC-20671)
- MASTERCOOL Adapter 5/16 For 70092 (71097-05)
- ROADPRO Car Stove, Portable, 12V (RPSC-197)
- MOTORMITE Lighter Safety Plug, 56418 (56418)
- SG TOOL AID Kubota Diesel Adaptor 8mm (35500)
- Power Acoustik 12 Volt Adapters