Shop All 12 Volt Adapters
Power Acoustik
Power Acoustik PD627B Double DIN 6.2 in. AM; FM; CD; DVD & BT with Capacitive Flat Glass Face
Mfr # PD627B
Zoro # G403746717
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Power Acoustik
- MFR # PD627B
- Zoro # G403746717
- UPC # 709483058194
- Country of Origin China
- Category 12 Volt Adapters
Description
The Wholesale House have become the largest car audio distributor in the United States. Our team works very hard at securing the best products at the best prices and we are confident that nobody can beat the incredible deals we offer.
Features- Double DIN 6.2 in. AM, FM, CD, DVD & BT with Capacitive Flat Glass Face
- ISO 2-DIN Chassis, Universal Mounting Sleeve Included
- High Definition 6.2 LCD Screen
- 800 x 480 Widescreen Resolution
- 17 Million Color Combination RGB Illumination
- Bluetooth V4.0 Hands-Free Calling from Enabled Phone
- A2DP Wireless MP3 Audio Playback from Enabled Device
- Built-in Front Panel Bluetooth Microphone
- AM/FM Radio w/30 Station Presets
- Accepts OEM Steering Wheel Control Interfaces
- Playback from DVD & CD of MP3, MP4 & Other Video
- Playback from 32GB USB of MP3, MP4 & Other Video
- ID3 MP3 Tag Reading for Track & Artist Information
- 3.5mm AUX Audio Input for Personal Media Devices
- Front & Rear RCA Pre-Amp Audio Outputs
- (2) Subwoofer RCA Pre-Amp Audio Outputs
- Custom & Preset Equalizer Settings
- Video Output for Auxiliary Devices
- Rear View Camera Input w/ Trigger
- Wireless Remote
- 300w 4ch. MOSFET Speaker Outputs
- Size: 6.2"
- Weight: 4.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Heavy Duty Plug, Brass/Silver, 2/0 Gauge (23PC32)
- BALDWIN FILTERS Hydraulic Filter, 3-1/32 x 4-3/32 In (BT8908)
- WEATHERHEAD Male Elbow, 1/8-27, 5/32 In Tube Sz (1869X2.5)
- SKF Shaft Seal, 2 x 3-5/32 x 3/8", CRW1, Nitrile (20079)
- MASTERCOOL Adapter 5/16 For 70092 (71097-05)
- ROADPRO Car Fan, Oscillating, 12V (RP-1137)
- ROADPRO Power Adapter, 2 Outlet, 12V (RPPS-223)
- DIAMOND VISIONS USB Car Charger (01-0915)
- ACCELE ELECTRONICS 5V 2.1A Flush Mount Dual USB Jacks Ports (USBR12V2)
- GARMIN Vehicle Power Cable for DC-40 (DC40VehCH)
- ROVE DUAL USB/USB-C DC Car Charger 18W (RV01301)
- Power Acoustik 12 Volt Adapters